Type K General-Purpose Stainless Steel Probe, Mini Connector, 5" Long Sheath

Representative image only.

Type K General-Purpose Stainless Steel Probe, Mini Connector, 5" Long Sheath

| Mfr: 4014CC| Item: 9876720

Easily connect to any type K themocouple thermometer

$119.79CAD / Each

$119.79CAD / Each

Buy It Together

Current Item

Type K General-Purpose Stainless Steel Probe, Mini Connector, 5" Long Sheath
Type K General-Purpose Stainless Steel Probe, Mini Connector, 5" Long Sheath
9876720

$119.79CAD / Each
+ +
Traceable Infrared Stick Thermometer; 8:1
2025009

$207.75CAD / Each
+ + =
Total Price 1184.47 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Mini connectors provide quick connections to type K thermometers
  • Replacement probe for Traceable® meter 91210-05
  • Straight cable
  • 1 year warranty

More About this Item

These probes are available in many types such as beaded, penetration, and with or without a handle.

For improved performance, probes should be calibrated as a system with the meter.

1 Year Warranty
Specifications
  • Probe TypeK
  • Min Temperature (° F)-58
  • Max Temperature (° F)1292
  • Min Temperature (° C)-50
  • Max Temperature (° C)700
  • Connector TypeMini Connector
  • Sheath MaterialStainless steel
  • Handle MaterialABS
  • Sheath Length (in)5
  • Handle Length (in)2.5
  • Sheath Diameter (InchShort)0.13
  • Cable TypeStraight
  • Cable Length (InchShort)40
  • DescriptionType K General-Purpose Stainless Steel Probe, Mini Connector, 5" Long Sheath
  • Warranty1 year
Reviews
Q&A