Traceable Vaccine-Trac™ Data Logger Bundle for Vaccine Monitoring

Representative image only.

Traceable Vaccine-Trac™ Data Logger Bundle for Vaccine Monitoring

Traceable | Mfr: 6439TR| Item: 9446003

Meets all CDC recommendations for VFC (Vaccines for Children) digital data loggers

$334.09CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$334.09CAD / Each

Buy It Together

Current Item

Product Description

Includes

Traceable® Certificate, one bottle probe, probe stand, hook and loop tape, magnetic strips, helpful signage, static suppressor, AC adapter, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Focus on high-quality care while ensuring VFC compliance
  • Works with the TraceableLIVE® web platform to upload, manage and store reports
  • 1 year warranty

More About this Item

Easily monitor temperatures overnight or for any time period—minimum and maximum temperatures are stored until the memory is cleared. This unique data logging bundle conforms to all CDC recommendations for vaccine storage and handling. (For more details, see the Vaccine Storage and Handling Toolkit under "Documents & Certificates"). Bundle includes Vaccine-Trac data logger with bottle probe, bottle stand for optimal probe placement, USB drive for data transfer, and helpful signage to make compliance easier.

Set high and low alarms in 1° increments; alarm sounds when temperature rises above or falls below set points. The alarm tracking feature stores data for up to 10 different alarm events detailing when the alarm state occurred, as well as when the unit returned within range. Alarm state indicator includes visual LEDs, audio alerts, and flashing LCD segments.

Transfer data recorded in a CSV format to any computer via a USB flash drive—no software is required. Simply clear memory after downloading data to USB drive. Data logger continues to record new data while downloading old data. Other status indicators include memory full, USB data transfer, active alarm state, and low battery. One bottle probe is attached to a 10 ft (3-m) micro cable that permits a refrigerator/freezer door to close on it.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration1 Year Warranty
Specifications
  • Meter Measurement TypeDigital indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)158
  • Min Temperature (° C)-50
  • Max Temperature (° C)70
  • Accuracy±0.25°C
  • Resolution0.01°
  • Data LoggingYes
  • Memory Capacity525,600 (rolling memory)
  • AlarmYes
  • Min/Max FunctionYes
  • Low Battery IndicatorYes
  • Display TypeLCD, 1/2"H digits
  • Height (in)4 1/4
  • Width (in)2 3/4
  • Depth (in)3/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)1
  • Probe Length (in)2 1/2
  • Cable Length (in)120
  • Battery2 AAA (included)
  • Power (VAC)115
  • DescriptionData Logger Bundle for Vaccine Monitoring
  • Warranty1 year
Reviews
Q&A