Traceable Three-Scale Dial Barometer

Representative image only.

Traceable Three-Scale Dial Barometer

Traceable | Mfr: 4199TR| Item: 9976050

Highly reliable, place-anywhere barometer delivers meticulous results

$267.05CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$267.05CAD / Each

Buy It Together

Current Item

Traceable Three-Scale Dial Barometer
Traceable Three-Scale Dial Barometer
9976050

$267.05CAD / Each
+ + +
Traceable Digital Barometer
6800049

$334.09CAD / Each
+ =
Total Price 1997.92 ADD 5 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, altitude adjustment screw, notched deskstand, and wall mount.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Triple scales provide precise, sensitive measurements of atmospheric pressure
  • Adjustable pointer may be set to indicate changes
  • 1 year warranty

More About this Item

Three-scale dial barometer measures atmospheric pressure in millibar (mbar), inches Hg, and mm Hg. Set the adjustable pointer to measure changes in pressure. The barometer is housed in corrosion-proof nickel-chrome case.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

NIST Traceable Calibration1 Year WarrantyISO9001 Certified Supplier
Specifications
  • Barometric Pressure Resolution (PSI)0.5 mbar, 0.05" Hg, 1 mm Hg
  • Barometric Pressure Accuracy (PSI)±0.5% of reading
  • Display TypeAnalog
  • Width (in)4
  • Depth (in)1 5/16
  • DescriptionThree-Scale Dial Barometer
  • Warranty1 year
Documents & Certificates
Reviews
Q&A