Traceable Digital Handheld Environmental Monitor with Stopwatch

Representative image only.

Traceable Digital Handheld Environmental Monitor with Stopwatch

Traceable | Mfr: 4198TR| Item: 6800048

Barometer, altimeter, thermometer, stopwatch, compass, and clock—all in a single unit!

$475.17CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$475.17CAD / Each

Buy It Together

Current Item

Traceable Digital Handheld Environmental Monitor with Stopwatch
Traceable Digital Handheld Environmental Monitor with Stopwatch
6800048

$475.17CAD / Each
+
Traceable Monitoring Hygrometer
2025030

$91.20CAD / Each
+
Traceable Three-Scale Dial Barometer
9976050

$267.05CAD / Each
+ +
Traceable Digital Stopwatch
9876603

$140.27CAD / Each
=
Total Price 1451.07 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, lanyard, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • View current barometric pressure measurements and trends in bar-graph format for the past 2 to 12 hours
  • Obtain altitude measurements from -2296 to 29,520 feet (-700 to 9000 meters)— minimum/maximum readings are automatically stored
  • Temperature measurement updates every minute
  • Stopwatch counts up or down from 1 second to 24 hours
  • View time of day in 12- or 24-hour format along with the date, month, and day of the week
  • Compass displays real-time direction in whole circle and compass bearing
  • 1 year warranty

More About this Item

The Traceable environmental meter has a rugged and compact housing to transport easily in a backpack or pocket, and includes a lanyard for neck wear. The durable shock-resistant case is ideal for lab or outdoor use. Readings are updated every 15 minutes for barometric pressure, 2 seconds for altitude, and 1 minute for temperature. All current measurements are displayed simultaneously, as well as an arrow to show where north is in correlation to the user's current position, temperature trends, and the weather forecast.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Barometric Pressure Resolution (PSI)0.01" Hg (1 mbar)
  • Barometric Pressure Accuracy (PSI)±0.2363" Hg (8 mbar)
  • Max Temperature (Outside) (° F)140
  • Min Temperature (Outside) (° F)14
  • Temperature Resolution (Outside) (° F)0.1
  • Temperature Accuracy (Outside) (° F)±2.7
  • Max Temperature (Outside) (° C)60
  • Min Temperature (Outside) (° C)-10
  • Temperature Resolution (Outside) (° C)0.1
  • Temperature Accuracy (Outside) (° C)±1.5
  • Max Altitude (ft)29520
  • Min Altitude (ft)-2296
  • Altitude Resolution (ft)0.1 from -500 to 999.9, 1 elsewhere
  • Battery Type2 CR2032 (included)
  • Height (in)2 3/4
  • Width (in)3 3/4
  • Depth (in)3/4
  • Height (cm)7
  • Width (cm)9.5
  • Depth (cm)1.9
  • DescriptionCalibrated Digital Handheld Environmental Monitor with Stopwatch
  • Warranty1 Year
Reviews
Q&A