Traceable See-Through Refrigerator Thermometer Ultra; ±0.5°C Accuracy at Tested Points

Representative image only.

Traceable See-Through Refrigerator Thermometer Ultra; ±0.5°C Accuracy at Tested Points

Traceable | Mfr: 4158TR| Item: 9876726

Compact design fits easily into tight locations

$64.68CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$64.68CAD / Each

Buy It Together

Current Item

Traceable See-Through Refrigerator Thermometer Ultra; ±0.5°C Accuracy at Tested Points
Traceable See-Through Refrigerator Thermometer Ultra; ±0.5°C Accuracy at Tested Points
9876726

$64.68CAD / Each
+ =
Total Price 139.68 ADD 2 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, suction cup, one hook-and-loop strip, and battery.

Key Features

  • Large 1/2"H digits update every 30 seconds
  • Easily wall mount using the suction cup or hook-and-loop fastener
  • °C/°F selectable
  • Accuracy of ±0.5°C at tested points otherwise ±1.5°C
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

These inexpensive refrigerator thermometers are also ideal for monitoring temperatures in storerooms, labs, offices, hoods, and cabinets. Use the suction cup on the back of the thermometer, or included hook-and-loop strips, to locate it close to materials being observed inside a refrigerator or on other surfaces.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyNIST Traceable CalibrationConformite Europeenne
Specifications
  • Meter Measurement TypeDigital Indicator
  • Min Temperature (° F)32
  • Max Temperature (° F)113
  • Min Temperature (° C)0
  • Max Temperature (° C)45
  • Accuracy±0.5°C at tested points; otherwise ±1.5°C
  • Resolution0.1°
  • Display TypeLCD, 1/2"H digits
  • Height (in)2 1/2
  • Width (in)1
  • Depth (in)3/8
  • Battery1 1.5V LR44 (included)
  • DescriptionSee-Through Refrigerator Thermometer Ultra; ±0.5°C Accuracy at Tested Points
  • Warranty1 year
Reviews
Q&A