Traceable Micro Anemometer Thermometer with Calibration

Representative image only.

Traceable Micro Anemometer Thermometer with Calibration

Traceable | Mfr: 3655TR| Item: 3795550

One-button operation and micro-design for easy air measurement

$161.34CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$161.34CAD / Each

Buy It Together

Current Item

Traceable Micro Anemometer Thermometer with Calibration
Traceable Micro Anemometer Thermometer with Calibration
3795550

$161.34CAD / Each
+ + + =
Total Price 1839.97 ADD 4 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, lanyard, nylon carrying case, and long-life lithium battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Water-resistant case for worry-free use outdoors
  • Measures air velocity in meters per minute, feet per second, miles per hour, kilometers per hour or knots
  • Get results fast—readings update 2 times per second!
  • View maximum airflow measured and temperature on the easy-to-read backlit display
  • 1 year warranty

More About this Item

This anemometer is small in design yet packed with big features. Easily measure air velocity in five user selectable values: meters per second, feet per second, miles per hour, kilometers per hour, or knots with a simple one-button operation. It also measures maximum airflow, temperature (in °F or °C), and wind chill temperature with readings updated 2 times per second.

Simple one-button operation eliminates the need to refer to directions. Tough ABS plastic housing and water-resistant design keep out moisture, dust, and dirt, assuring a long life in severe lab, harsh plant or outdoor environments. A high contrast backlit LCD display with 3/8” high digits makes it easy to read even in total darkness.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Max Air Velocity (ft/min)5860
  • Min Air Velocity (ft/min)0
  • Air Velocity Resolution0.1 m/s, 0.3 km/hr, 19 ft/min, 0.2 miles/hr, 0.2 knots (nautical miles/hr)
  • Air Velocity Accuracy±5% full scale
  • Min Temperature (° F)14
  • Max Temperature (° F)113
  • Min Temperature (° C)-10
  • Max Temperature (° C)45
  • Temperature Accuracy±1°C
  • Temperature Resolution0.2°C (0.3°F)
  • Width (in)1 3/4
  • Height (in)5/8
  • Length (in)4
  • BatteryOne 3V lithium (included)
  • DescriptionMicro Anemometer Thermometer with Calibration
  • Warranty1 year
Reviews
Q&A