Traceable Memory-Loc™ Datalogging Low-Temp Thermometer; 1 Stainless Steel Probe

Representative image only.

Traceable Memory-Loc™ Datalogging Low-Temp Thermometer; 1 Stainless Steel Probe

Traceable | Mfr: 6428TR| Item: 9876855

Raw data is locked and may not be cleared or changed on base unit

$471.48CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$471.48CAD / Each
Product Description

Includes

Traceable® Certificate, Pt RTD stainless steel probe with 10-ft PTFE cable, flip-open stand, hook-and-loop strips, magnetic strips, wall mount, and batteries

Key Features

  • Over one million data point capacity!
  • Store up to 10 unique alarm events
  • Smart-Alarm™ with visual/audible alarm continues to alert even if the unit returns to nonalarm conditions
  • Triple-display—shows high, low, and current temperature simultaneously
  • Can upload a USB downloaded file and store on a TraceableLIVE® cloud account
  • 10 sec sampling rate
  • Includes one Pt RTD stainless steel probe
  • Durable stainless steel probe withstands both low and high temperatures
  • Ideal for monitoring ultra-low temperature freezers
  • Use to measure temperatures ranging from -90 to 105°C (-130 to 221°F)
  • Four calibration points -80, -40, 0, and 100°C
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Easily monitor temperatures overnight or for any extended time period with the Memory-Loc datalogging thermometer. Set logging intervals ranging from 1 min to 24 hours to capture over one million temperature data points. Datalogger will stop recording when storage is full and will not overwrite recorded data—perfect for use in 21 CFR 11 environments.

Set high and low alarms in 1° increments; alarm sounds when temperature rises above or falls below set points. The alarm tracking feature stores data for up to 10 different alarm events detailing when the alarm state occurred, as well as when the unit returned within range. Alarm state indicators include audio alerts and flashing LCD segments. Transfer data recorded in a CSV format to any computer via a USB flash drive—no software is required. Unit continues to record data while downloading data.

Status indicators include low-battery, memory full, USB data transfer, and active alarm state. Probe is attached to a 10-ft (3 m) microcable that permits a door to close on it. Mount meter with included hook-and-loop strips, wall-mount slots, or use flip-open stand on benchtop.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-130
  • Max Temperature (° F)221
  • Min Temperature (° C)-90
  • Max Temperature (° C)105
  • Accuracy±0.36°F (±0.2°C)
  • Resolution0.01°
  • OutputUSB
  • Data LoggingYes
  • Memory Capacityover 1 million data points (locked data)
  • AlarmYes
  • Min/Max FunctionYes
  • Display TypeLCD, 1/2"H digits
  • Height (in)4 1/4
  • Width (in)2 3/4
  • Depth (in)3/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.1875
  • Probe Length (in)6
  • Cable Length (in)120
  • Battery2 AAA (included)
  • Probe TypePt RTD S tainless Steel
  • TestPoints-80, -40, 0, and 100°C
  • DescriptionDatalogging Low-Temp Thermometer; 1 Stainless Steel Probe
  • Warranty1 year
Reviews
Q&A