Traceable Jumbo Fridge/Freezer Digital Thermometer; 1 Wire Probe

Representative image only.

Traceable Jumbo Fridge/Freezer Digital Thermometer; 1 Wire Probe

Traceable | Mfr: 4148TR| Item: 9446081

Monitor current, minimum, and maximum temperatures all at a single glance

$127.74CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$127.74CAD / Each

Buy It Together

Current Item

Traceable Jumbo Fridge/Freezer Digital Thermometer; 1 Wire Probe
Traceable Jumbo Fridge/Freezer Digital Thermometer; 1 Wire Probe
9446081

$127.74CAD / Each
+
Traceable Monitoring Hygrometer
2025030

$91.20CAD / Each
+ +
Traceable Digital Thermohygrometer
9876684

$129.36CAD / Each
=
Total Price 673.55 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, one wire probe, flip-open stand, hook-and-loop and magnetic strips, and battery.

Key Features

  • Easy-view, jumbo 1-1/2"-high digits may be read from up to 30 feet away
  • Readings update every 10 seconds
  • Sensor with 10-foot cable for easy remote temperature measuring
  • Wire sensor measures 3/16" dia x 3/4"L
  • Both sensor and cable may be immersed in liquid
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

The jumbo digit thermometer is designed for monitoring freezers, water baths, heating blocks, incubators, refrigerators and other general-purpose applications. Simultaneously view maximum, minimum, and current probe temperature or room temperature on the triple-line display. Min/max monitors high/low readings throughout the day, resetting each day. Alarm feature provides alert when temperature rises above or falls below a set point. Alarm is programmable in 1° increments. Ten-foot micro-cable with solid-state probe permits doors to close on it and eliminates mercury contamination.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)158
  • Min Temperature (° C)-50
  • Max Temperature (° C)70
  • Accuracy±1°C (±2°F)
  • Resolution0.1°
  • AlarmYes
  • Min/Max FunctionYes
  • Display Type1.5" Display
  • Height (in)4 3/8
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.1875
  • Probe Length (in)3/4
  • Cable Length (in)120
  • Battery1 AAA (included)
  • Probe TypeWire
  • DescriptionJumbo Fridge/Freezer Digital Thermometer; 1 Wire Probe
  • Warranty1 year
Reviews
Q&A