Traceable High-Range CO2/Temperature/Humidity Wi-Fi Data Logger Compatible with TraceableLIVE® Cloud Service

Representative image only.

Traceable High-Range CO2/Temperature/Humidity Wi-Fi Data Logger Compatible with TraceableLIVE® Cloud Service

Traceable | Mfr: 6526TR| Item: 1800032

Get alerts before you lose valuable samples

$1,308.37CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,308.37CAD / Each
Product Description

Includes

Traceable® Certificate, probe with cable, hook-and-loop strip, magnetic strip, wall mount, built-in stand, and batteries.

Key Features

  • Connect to your data via smartphone, tablet, or PC using TraceableLIVE wireless capability*
  • View current conditions anywhere—cloud-based interface sends email, text, and push notifications
  • No software required—web, Android™, Apple® iOS data visibility
  • Has an external sensor to measure temperature, humidity, and up to 20% carbon dioxide
  • Includes NIST-traceable certificate from our calibration laboratory

More About this Item

TraceableLIVE Wireless Technology allows multiple users to stay connected and monitor critical environments 24/7 wherever you go.

Remotely monitor the temperature, humidity, CO2, or barometric pressure levels of your laboratory, warehouse, or greenhouse from your personal devices. Continuous data transmission using Wi-Fi provides a simple and reliable way to wirelessly monitor the environment.

Once setup is complete you can securely monitor parameters 24/7, control your alarms remotely, view your data logging history, run reports in real time, and give access to other team members. No local software is required to use the cloud-based data interface. Get mobile push notifications, emails, or texts for out of range conditions, connectivity interruptions, low-battery condition or if your device is due for calibration. Large tripe-line LCD displays current and Min/Max readings.

Use the included hook-and-loop strip to mount the probe to the inside of a freezer. Micro cable on the probe permits freezer door to close on it. Mount the logger to the outside of the freezer with the included magnetic strip or use the built-in bench stand to place on countertop. A large LCD displays probe and MIN/MAX temperatures. A low-cost subscription is required for TraceableLIVE® use.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

*Requires a TraceableLIVE subscription.

For sale only in Australia, Brazil, Canada, China, Europe, India, Japan, Mexico, New Zealand, Singapore, South Korea, and USA. Devices do not support 5 GHz Wi-Fi connections and only connect to 2.4 GHz frequency.

Conformite EuropeenneNIST Traceable Calibration
Specifications
  • Cloud ConnectedYes
  • Number of Channels1
  • Input TypeHigh-Range CO₂ (20%)/Temp/Humidity Probe with Cable
  • Max Temperature (° F)122
  • Min Temperature (° F)32
  • Max Temperature (° C)50
  • Min Temperature (° C)0
  • Temperature Resolution (° F)0.01
  • Temperature Accuracy (° F)±0.72
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.4
  • Max Humidity RH (RH)95
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.0001
  • Humidity Accuracy±3% (5 to 75% RH), ±5% rest of range
  • Sampling Rate9 seconds for data logging; 15 minutes default Wi-Fi transmission
  • Memory Size672 records (7 days worth if set to 15 minute interval)
  • InterfaceWi-Fi
  • System RequirementsMeter and TraceableLIVE subscription
  • Alarm100 (stored max)
  • ConnectionsUSB
  • Battery Type4 AAA (included)
  • Display TypeDual-line LCD
  • Length (in)6
  • Height (in)3/4
  • Width (in)2 3/4
  • Length (cm)15.2
  • Height (cm)1.9
  • Width (cm)7
  • Max CO220%
  • Min CO20%
  • CO2 Resolution0.01%
  • CO2 Accuracy4% reading + 1% full scale
  • DescriptionHigh-Range CO2/Temperature/Humidity Wi-Fi Data Logger Compatible with TraceableLIVE® Cloud Service
Reviews
Q&A