Data Logging Carbon Dioxide Monitor with Temperature and Humidity

Representative image only.

Data Logging Carbon Dioxide Monitor with Temperature and Humidity

| Item: 9456000

Logs up to 15,999 points of data

$431.70CAD / Each

$431.70CAD / Each

Buy It Together

Current Item

Data Logging Carbon Dioxide Monitor with Temperature and Humidity
Data Logging Carbon Dioxide Monitor with Temperature and Humidity
9456000

$431.70CAD / Each
+ =
Total Price 1081.46 ADD 2 ITEMS TO CART
Product Description

Includes

Meter, universal adapter, USB cable, and software CD.

Key Features

  • Large display shows carbon dioxide level, temperature, humidity, date, and time
  • 15 degree tilt angle is easy to see and read
  • Provides an indoor air quality indication
  • Stable NDIR sensor for carbon dioxide detection
  • Visible and audible carbon dioxide alarm
  • 1 year warranty

More About this Item

This is an ideal instrument for indoor air quality diagnosis and HVAC system performance verification. Poor indoor air quality is considered unhealthy; thus air quality monitoring has become widely used in many industries, from factories to hospitals. The datalogger uses automatic baseline calibration and manual calibration to accurately detect carbon dioxide levels. It also features a max/min carbon dioxide recall function.

1 Year WarrantyConformite Europeenne
Specifications
  • Max Temperature (° F)140
  • Min Temperature (° F)14
  • Max Temperature (° C)60
  • Min Temperature (° C)-10
  • Max Humidity RH (RH)99.9
  • Min Humidity RH (RH)0
  • Memory Size15,999 points
  • AlarmVisible and audible carbon dioxide
  • ConnectionsUSB
  • Power (VDC)120
  • Height (in)4
  • Width (in)4 39/64
  • Depth (in)4
  • Height (cm)10.2
  • Width (cm)11.7
  • Depth (cm)10.2
  • DescriptionData Logging Carbon Dioxide Monitor with Temperature and Humidity
  • Warranty1 year
Reviews
Q&A