Traceable Digital Manometer; ±15 psi

Representative image only.

Traceable Digital Manometer; ±15 psi

Traceable | Mfr: 3461TR| Item: 9876698

Read gauge or differential pressure with one meter

$478.12CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$478.12CAD / Each

Buy It Together

Current Item

Traceable Digital Manometer; ±15 psi
Traceable Digital Manometer; ±15 psi
9876698

$478.12CAD / Each
+
Fluke 922 Airflow Meter / Digital Micromanometer
2604899

$1,611.67CAD / Each
+ +
Traceable Pressure/Vacuum Gauge; -14.7 to 29.0 psi
9876690

$985.70CAD / Each
=
Total Price 3446.78 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, pressure sensor, two 19"L sections of flexible tubing, hard-sided carrying case, and battery.

Key Features

  • Measure and display pressure/vacuum in 11 different units
  • Obtain fast results—0.5 second response time!
  • Recall Min/Max readings and zero the meter with the press of a button
  • Freeze the display with HOLD feature
  • Connect tubing with 1/16 to 3/16” (1.6 to 4.8 mm) inner diameter
  • Measures from -15 to 15 psi
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory

More About this Item

Read and display 11 different pressure/vacuum units of measure: psi, mbar, bar, cm/H2O, inch/H2O, feet/H2O, mm/Hg, inch/Hg, kg/cm2, oz/inch2, kPa with this digital manometer. Meter takes either gauge pressure/vacuum or differential pressure measurements. The backlit digital display, 5/8" H LCD, is easy to read—even from 6-ft away. Typical response time is 0.5 seconds. Use the REC function with count-up timer for Min/Max readings over a set period of time and HOLD function to freeze the display.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration
Specifications
  • Accuracy±0.3% of full scale at ±25°C
  • Min Pressure (PSID)-15
  • Max Pressure (PSID)15
  • Min Pressure (in WC)-138
  • Max Pressure (in WC)138
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)50
  • Max Vacuum (" Hg)-31
  • Min Vacuum (" Hg)31
  • Process Connection1/16 to 3/16” (1.6 to 4.8 mm) hose barb
  • Unit Of Measurementpsi, mbar, bar, cm/H2O, "H2O, ft/H2O, mm/Hg, "Hg, kg/cm2, oz/inch2, kPa
  • Display3.5-digit LCD, 5/8" H digits
  • Battery Type1 9V (included)
  • HousingABS plastic
  • Media CompatibilityAir and clean gases
  • Resolution0.01 psi, 0.03" Hg
  • Height (in)7 1/8
  • Width (in)2 3/4
  • Length (in)1 1/8
  • Height (cm)18.1
  • Width (cm)7
  • Length (cm)2.9
  • DescriptionDigital Manometer; ±15 psi
Reviews
Q&A