Traceable Data Logging Thermohygrometer

Representative image only.

Traceable Data Logging Thermohygrometer

Traceable | Mfr: 4187TR| Item: 9876686

Capture 99 readings and recall them on demand

$528.21CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$528.21CAD / Each

Buy It Together

Current Item

Traceable Data Logging Thermohygrometer
Traceable Data Logging Thermohygrometer
9876686

$528.21CAD / Each
+ + + =
Total Price 2075.27 ADD 4 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, tripod mounting hole, hard carrying case, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Thin-film capacitance sensor updates the display three times per second
  • Read the large digital display from up to 10 feet away

More About this Item

This thermohygrometer has an ultra-fast response time and can store up to 99 readings. Recall temperature and humidity readings, and switch between °C and °F—at the press of a button. The thin-film capacitance sensor updates three times a second and provides response times as quick as 30 seconds (depends on changes from ambient). A single battery can last up to 100 hours of continuous use for remote monitoring in clean rooms, environmental chambers, and labs.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration
Specifications
  • Min RH Range (%)10
  • Max RH Range (%)95
  • RH Accuracy±2.5% RH mid-range to ±5% RH elsewhere
  • RH Resolution (%)0.1% RH
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Resolution0.1°
  • Temperature Probe TypeAmbient
  • Wet BulbNo
  • Display Type1/2" LCD
  • AlarmNone
  • OutputNone
  • Data LoggingYes
  • Memory Capacity99 readings
  • CertificationsNIST-traceable
  • Battery1 9V (included)
  • Height (in)1
  • Width (in)2 1/2
  • Length (in)10 1/2
  • DescriptionData Logging Thermohygrometer
Reviews
Q&A