Traceable Big-Digit See-Thru Digital Thermometer; Celsius

Representative image only.

Traceable Big-Digit See-Thru Digital Thermometer; Celsius

Traceable | Mfr: 4160TR| Item: 9008011

Monitors temperature continuously

$62.03CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$62.03CAD / Each
Product Description

Includes

Traceable® Certificate,, mounting tape, hook and loop strips, and battery.

Key Features

  • Automatically clears and updates MIN/MAX readings daily
  • Easy-to-read large, 1-1/8"H digits
  • Displays temperature in Celsius scale
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Attractive transparent body easily attaches to a window or piece of glass. Use the thermometer to monitor temperature in storerooms, control rooms, fume hoods, laboratories, cleanrooms, refrigerators, plant areas, or outdoors. Meter simultaneously displays current temperature and daily min/max readings on a large, 1-1/8" high digit LCD; min/max readings are automatically cleared and updated daily.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator; Celsius
  • Min Temperature (° C)-25
  • Max Temperature (° C)70
  • Accuracy±1.0°
  • Resolution0.1°
  • Min/Max FunctionYes
  • Display TypeLCD, 1-1/8"H digit
  • Height (in)4 1/4
  • Width (in)3 1/2
  • Depth (in)3/4
  • Battery1 AAA (included)
  • DescriptionBig-Digit See-Thru Digital Thermometer; Celsius
  • Warranty1 year
Reviews
Q&A