Thermo Scientific Swab, Dacron, Sterile, Plastic Shaft, 6"L x 1/10" dia

Representative image only.

Thermo Scientific Swab, Dacron, Sterile, Plastic Shaft, 6"L x 1/10" dia

Thermo Scientific | Mfr: 149601J| Item: 1400110

Individually wrapped to prevent sample contamination

Call For Price

Call For Price
Product Description

Key Features

  • Ideal for sample collection, cleaning, stirring, and microbial analysis
  • Sterile samplers provide accurate results

More About this Item

Obtain accurate results when collecting samples by using these sterile samplers. Choose from an assortment of sterile spatulas and swabs.
Wood spatulas are made from close-grained, northern white birch for a smooth, splinter-free finish. Spatulas have no taste or odor—perfect for spreading, stirring, and mixing food samples.
Rayon swabs have tips made of the finest USP grade of rayon fiber. They are disposable and come with either a wood or plastic shaft.
DACRON(R) swabs are inert and come with either a plastic or wood shaft. Swabs 14001-57 come with reusable transport tubes. Simply place the swabs back in the tube after use, then seal for transport to the lab.
Calcium alginate swabs have tips made of organic, biodegradable fiber. Select wood or plastic shaft.

Specifications
  • Length (in)6
  • Length (cm)15.2
  • Diameter (in)0.0937
  • Diameter (mm)2.4
  • DescriptionSwab, Dacron, sterile, plastic shaft, 6"L x 1/10" dia
Reviews
Q&A