Thermo Scientific Supernuova SP88850190 Stirring Hot Plate, 10x10" Ceramic; 120 VAC

Representative image only.

Thermo Scientific Supernuova SP88850190 Stirring Hot Plate, 10x10" Ceramic; 120 VAC

Thermo Scientific | Mfr: SP88850190| Item: 0460060

Advanced features and user-friendly controls maximize performance

$3,418.26CAD / Each

$3,418.26CAD / Each

Buy It Together

Current Item

Thermo Scientific Supernuova SP88850190 Stirring Hot Plate, 10x10" Ceramic; 120 VAC
Thermo Scientific Supernuova SP88850190 Stirring Hot Plate, 10x10" Ceramic; 120 VAC
0460060

$3,418.26CAD / Each
+ + =
Total Price 5622.45 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

stir bar and detachable power cord (230 VAC models include three power cords with plugs for China, Europe, and UK). Stirring hot plates also include a temperature probe, support rod, and clamp (Stirrer only - will not include these)

Key Features

  • Programmable set points for time, rpm, and heat easily link together to create ramp and dwell protocols
  • StirTrac™ function provides consistent slow speed stirring, precise speed control, and stong magnetic coupling
  • External 100 Pt RTD probe, along with field calibration, provides accurate sample temperature feedback
  • Built-in timer turns off heating, stirring, or both operations
  • Multiline LED display shows current and set point temperatures simultaneously
  • Hot top warning system prevents accidental burns when heating surface is above 50°C (hot plate functionality only)
  • New design features a large two-line LED display raised to protect from splashes and spills
  • 3 year warranty

More About this Item

The SuperNuova+ stirrers and stirring hot plates incorporate additional safety features to protect samples. The over-temperature protection is adjustable, cutting power in the event of a heater malfunction. A configurable temperature limit setting provides an additional layer of safety. Optional 1000 Pt RTD enhances temperature feedback accuracy.

Newly designed display is tilted to be easily read from above. To prevent damage from splattered liquids, the display is raised, diverting spills away from electronics.

3 Year Warranty
Specifications
  • Top Plate Length (in)10 1/4
  • Top Plate Width (in)10 1/4
  • Top Plate Length (cm)26.04
  • Top Plate Width (cm)26.04
  • Top Plate MaterialCeramic
  • Min Temperature (° F)86
  • Max Temperature (° F)752
  • Min Temperature (DegreeC)30
  • Max Temperature (° C)400
  • Max Load Capacity (lbs)35
  • Max Load Capacity (kg)15.88
  • Low Speed (rpm)50
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)6
  • Length (in)17 1/4
  • Width (in)11 1/4
  • Height (in)4 1/4
  • Length (cm)43.82
  • Width (cm)28.58
  • Height (cm)10.8
  • Plug TypeUS Standard, Japan
  • Power (VAC)120
  • Power (Hz)50/60
  • DescriptionStirring Hot Plate, 10x10" Ceramic; 120 VAC
  • Warranty3 year
Reviews
Q&A