Thermo Scientific Supernuova HP88857190 SuperNuova+ Hot Plate, 7x7" Ceramic; 120 VAC

Representative image only.

Thermo Scientific Supernuova HP88857190 SuperNuova+ Hot Plate, 7x7" Ceramic; 120 VAC

Thermo Scientific SuperNuova+ | Mfr: HP88857190| Item: 0460025

Don't wait for long warm-up times

$2,048.01CAD / Each

for an additional
$356.56CAD / Each
for an additional
$481.80CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,048.01CAD / Each

Buy It Together

Current Item

Thermo Scientific Supernuova HP88857190 SuperNuova+ Hot Plate, 7x7" Ceramic; 120 VAC
Thermo Scientific Supernuova HP88857190 SuperNuova+ Hot Plate, 7x7" Ceramic; 120 VAC
0460025

$2,048.01CAD / Each
+ + =
Total Price 4725.16 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Stainless steel 100 Pt RTD temperature probe, probe support rod with clamp, and power cord with plug.

Key Features

  • Heat to the maximum temperature in 5 minutes for 7" x 7" models, and 7 minutes for 10" x 10" models
  • Program and save temperature and time settings for your most common applications
  • New design features a large two-line LED display raised to protect from splashes and spills
  • Temperature stability of ±1.8°F (1°C) gives a reliable, repeatable performance
  • Red "hot top" light provides warning once the top plate temperature rises above 122°F (50°C) to prevent accidental burns
  • 3 year warranty

More About this Item

Control the temperature using the internal type K thermocouple sensor for standard applications, or externally using the stainless steel 100 Pt RTD probe (included) to maintain a more precise set point. The two-line LED display shows both set and actual temperatures; if using the remote probe, "R" will display after the actual temperature. Program and save up to three heat and time settings. Use the presets individually for automatic shut-off, or use the Preset Continue function to run the programs continuously for ramp/dwell control.
The newly designed display is tilted to be easily read from above, and separated and raised to protect it from splashes and spills. A red, flashing LED light warns you when the top plate temperature is above 122°F (50°C) for added safety.

3 Year Warranty
Specifications
  • Top Plate Length (in)7 1/4
  • Top Plate Width (in)7 1/4
  • Top Plate Length (cm)18.42
  • Top Plate Width (cm)18.42
  • Top Plate MaterialCeramic
  • Min Temperature (° F)86
  • Max Temperature (° F)842
  • Min Temperature (DegreeC)30
  • Max Temperature (° C)450
  • Temperature Accuracy (° C)±5.0°
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Length (in)14 1/5
  • Width (in)8
  • Height (in)4 1/10
  • Length (cm)36.068
  • Width (cm)20.32
  • Height (cm)10.414
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)1480
  • Power (amps)12.3
  • DescriptionSuperNuova+ Hot Plate, 7x7" Ceramic; 120 VAC
  • Warranty3 year
Reviews
Q&A