Thermo Scientific Supernuova SP135930-33Q Multiposition Stirring Hot Plate, 4-position, 240V

Representative image only.

Thermo Scientific Supernuova SP135930-33Q Multiposition Stirring Hot Plate, 4-position, 240V

Thermo Scientific | Mfr: SP135930-33Q| Item: 8657685

$6,129.30CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$6,129.30CAD / Each

Buy It Together

Current Item

Thermo Scientific Supernuova SP135930-33Q Multiposition Stirring Hot Plate, 4-position, 240V
Thermo Scientific Supernuova SP135930-33Q Multiposition Stirring Hot Plate, 4-position, 240V
8657685

$6,129.30CAD / Each
+ =
Total Price 6692.13 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Precise adjustment of settings in 1°/1-rpm increments displayed for each position on bright LED display
  • Flashing, red “hot top'' light provides visual warning to prevent accidental burns
  • 1 year warranty

More About this Item

Thermo Scientific Super-Nuova® units feature a powerful motor for quick startup without lurching. Convenient timer shuts off the unit when the timed cycle is complete — allows for unattended use and prevents accidental overheating. RS-232 port allows for output of time count, temperature, and set point directly to your PC.

Stirring Hot Plates feature a single knob to control both stirring and heating at each position, digital adjustment of temperature in 1° increments up to 698°F (37°C)

1 Year Warranty
Specifications
  • Top Plate Length (in)10 1/4
  • Top Plate Width (in)10 1/4
  • Top Plate Length (cm)26.04
  • Top Plate Width (cm)26.04
  • Top Plate MaterialCeramic
  • Min Temperature (° F)34
  • Max Temperature (° F)698
  • Min Temperature (DegreeC)1
  • Max Temperature (° C)370
  • Temperature Accuracy (° F)±4.0°
  • Temperature Accuracy (° C)±2.0°
  • Low Speed (rpm)50
  • High Speed (rpm)1200
  • No. Of Stirring Positions4
  • Max Stirring Volume per position (Liters)1
  • Length (in)16 1/4
  • Width (in)11 1/4
  • Height (in)4
  • Length (cm)41.28
  • Width (cm)28.58
  • Height (cm)10.16
  • Plug TypeEuropean
  • Power (VAC)240
  • Power (Hz)50/60
  • Power (amps)6.1
  • DescriptionMultiposition Stirring Hot Plate, 4-position, 240V
  • Warranty1 year
Reviews
Q&A