Thermo Scientific Supernuova S136035Q Multiposition Stirrer, 4-position, 120V

Representative image only.

Thermo Scientific Supernuova S136035Q Multiposition Stirrer, 4-position, 120V

Thermo Scientific SuperNuova+ | Mfr: S136035Q| Item: 8657690

Four individually controlled stirring positions

$4,464.37CAD / Each

for an additional
$428.76CAD / Each
for an additional
$310.15CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,464.37CAD / Each

Buy It Together

Current Item

Thermo Scientific Supernuova S136035Q Multiposition Stirrer, 4-position, 120V
Thermo Scientific Supernuova S136035Q Multiposition Stirrer, 4-position, 120V
8657690

$4,464.37CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$310.15CAD / Each
=
Total Price 4774.52 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Precise adjustment of settings in 1°/1-rpm increments displayed for each position on bright LED display
  • Flashing, red “hot top'' light provides visual warning to prevent accidental burns
  • 1 year warranty

More About this Item

Thermo Scientific Super-Nuova® units feature a powerful motor for quick startup without lurching. Convenient timer shuts off the unit when the timed cycle is complete — allows for unattended use and prevents accidental overheating. RS-232 port allows for output of time count, temperature, and set point directly to your PC.

Stirrers feature the unique StirTrac™ system for more precise control of stirring at slow speeds and through changes in sample viscosity. Braking feature immediately stops the stir bar for quick removal and switch out.

1 Year Warranty
Specifications
  • Top Plate Length (in)10 1/4
  • Top Plate Width (in)10 1/4
  • Top Plate Length (cm)26.04
  • Top Plate Width (cm)26.04
  • Top Plate MaterialCeramic
  • Low Speed (rpm)50
  • High Speed (rpm)1200
  • No. Of Stirring Positions4
  • Max Stirring Volume per position (Liters)1
  • Length (in)16 1/4
  • Width (in)11 1/4
  • Height (in)4
  • Length (cm)41.28
  • Width (cm)28.58
  • Height (cm)10.16
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)6.4
  • DescriptionMultiposition Stirrer, 4-position, 120V
  • Warranty1 year
Reviews
Q&A