Thermo Scientific Nalgene DS0310-4050 Polysulfone Filter Holder and Funnel, 500 mL

Representative image only.

Thermo Scientific Nalgene DS0310-4050 Polysulfone Filter Holder and Funnel, 500 mL

Thermo Scientific | Mfr: DS0310-4050| Item: 0673057

Versatile system with interchangeable components

$457.78CAD / Each

$457.78CAD / Each

Buy It Together

Current Item

Thermo Scientific Nalgene DS0310-4050 Polysulfone Filter Holder and Funnel, 500 mL
Thermo Scientific Nalgene DS0310-4050 Polysulfone Filter Holder and Funnel, 500 mL
0673057

$457.78CAD / Each
+ =
Total Price 832.17 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Autoclavable, break-resistant, and nontoxic
  • Exhibits low protein binding
  • Contains low levels of trace metals and organic leachables
  • 1 year warranty

More About this Item

Polysulfone (PSF) filter holders have an upper chamber with either a receiver or funnel. Choose from 250- or 500-mL upper chambers and either 250-, 500-, or 1000-mL receivers (all are graduated in 50-mL increments). Holders accept 47- and 50-mm diameter membranes. Supplied with two types of membrane supports. Use the sterilization membrane support for fast flow through; use the analytical support to keep the membrane perfectly flat for the analysis of trapped particles. Receivers with covers are available separately to increase your storage capacity. Use holders for vacuum or pressure filtration up to 10 psig. All ports accept 1/4" to 5/16" ID pressure tubing. Funnel models have vacuum gaskets to fit filtering flasks.

1 Year Warranty
Specifications
  • Body MaterialPolysulfone
  • Receiver Capacity (mL)0
  • Upper Chamber Capacity (mL)500
  • DescriptionPS Filter Holder and Funnel, 500 mL
  • Warranty1 year
Reviews
Q&A