Thermo Scientific Nalgene DS0320-2545 PS Bottletop Filter Holder, 47 mm, 250 mL

Representative image only.

Thermo Scientific Nalgene DS0320-2545 PS Bottletop Filter Holder, 47 mm, 250 mL

Thermo Scientific | Mfr: DS0320-2545| Item: 3040802

Removable membrane support plate is designed to provide maximum flow rate and throughput

$374.39CAD / Each

$374.39CAD / Each

Buy It Together

Current Item

Thermo Scientific Nalgene DS0320-2545 PS Bottletop Filter Holder, 47 mm, 250 mL
Thermo Scientific Nalgene DS0320-2545 PS Bottletop Filter Holder, 47 mm, 250 mL
3040802

$374.39CAD / Each
+ =
Total Price 678.42 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Autoclavable
  • Noncytotoxic
  • 1 year warranty

More About this Item

These Nalgene® polysulfone (PSF) bottletop filters screw directly onto glass media bottles with 45-mm neck size. Deep threads hold the filter onto the bottles. Use with 47-mm diameter membranes. Nominal filter area is 13.3 cm2 with sterilization support plate.

PSF bottletop filters feature a vacuum port, molded-in graduations, and silicone O-ring. For a sterile venting plug, put cotton in the polypropylene tubing adapter. Filters accept 1/4" to 5/16" (6- to 8-mm) ID vacuum tubing.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Filter Diameter (mm)47
  • Body MaterialPolysulfone
  • Funnel Size (mL)250
  • Filtration Area (cm²)13.3
  • DescriptionPS Bottletop Filter Holder, 47 mm, 250 mL
  • Warranty1 year
Reviews
Q&A