Thermo Scientific Nalgene 565-0020 Filter Units, 0.2um PES, 150 mL; 12/Pk

Representative image only.

Thermo Scientific Nalgene 565-0020 Filter Units, 0.2um PES, 150 mL; 12/Pk

Thermo Scientific | Mfr: 565-0020| Item: 0673031

Super® PES membrane provides outstanding throughput

$203.18CAD / Pkg of 12

$203.18CAD / Pkg of 12

Buy It Together

Current Item

Thermo Scientific Nalgene 565-0020 Filter Units, 0.2um PES, 150 mL; 12/Pk
Thermo Scientific Nalgene 565-0020 Filter Units, 0.2um PES, 150 mL; 12/Pk
0673031

$203.18CAD / Pkg of 12
+
Corning 430514 Disposable Bottletop Filter; 500 mL 0.45µm
0193714

$198.02CAD / Case of 12
+ + =
Total Price 873.86 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Hydrophilic PES provides fast flow rate
  • Low protein binding — excellent for filtering solutions for cell culture applications

More About this Item

Bottletop filters are polystyrene funnels with integrally welded filter membranes designed for direct filtration into sterile glass media bottles. They thread securely onto bottles with 45-mm neck. Side arms with quick-disconnect tubing adapters simplify vacuum line attachment.

Nalgene® Filter Units provide a complete vacuum filtration system designed for the filtration of cell culture media, biological fluids, and other aqueous solutions. Each filter unit consists of polystyrene housing with a welded filter membrane mounted to a support plate in the upper structure. Slide arms with quick-disconnect tubing adapters simplify vacuum line attachment. The upper structures are easily separated from their receivers and a sterile, leakproof closure is included for filtrate storage.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Sterile
Specifications
  • Membrane MaterialPolyethersulfone (PES)
  • Pore Size (µm)0.2
  • Membrane Diameter (mm)50
  • Capacity (mL)150
  • SterileYes
  • DescriptionFilter Units, 0.2um PES, 150 mL; 12/Pk
Reviews
Q&A