Thermo Scientific Nalgene 155-0020 Filter Units, 0.2um SFCA, 150 mL; 12/Pk

Representative image only.

Thermo Scientific Nalgene 155-0020 Filter Units, 0.2um SFCA, 150 mL; 12/Pk

Thermo Scientific | Mfr: 155-0020| Item: 0673120

Contain no wetting agents, which can affect sensitive cells

$275.74CAD / Pkg of 12

$275.74CAD / Pkg of 12

Buy It Together

Current Item

Thermo Scientific Nalgene 155-0020 Filter Units, 0.2um SFCA, 150 mL; 12/Pk
Thermo Scientific Nalgene 155-0020 Filter Units, 0.2um SFCA, 150 mL; 12/Pk
0673120

$275.74CAD / Pkg of 12
+ =
Total Price 1422.48 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Exhibit low protein binding and excellent flow rates
  • 1 year warranty

More About this Item

Nalgene Filter Units provide a complete vacuum filtration system designed for the filtration of cell culture media, biological fluids, and other aqueous solutions. Each filter unit consists of polystyrene housing with a welded filter membrane mounted to a support plate in the upper structure. Side arms with quick-disconnect tubing adapters simplify vacuum line attachment. The upper structures are easily separated from their receivers and a sterile, leakproof closure is included for filtrate storage.

Nalgene Bottletop Filters are polystyrene funnels with integrally welded filter membranes designed for direct filtration into sterile glass media bottles. They thread securely onto bottles with 45-mm neck. Side arms with quick-disconnect tubing adapters simplify vacuum line attachment.

Nalgene® Filter Units provide a complete vacuum filtration system designed for the filtration of cell culture media, biological fluids, and other aqueous solutions. Each filter unit consists of polystyrene housing with a welded filter membrane mounted to a support plate in the upper structure. Slide arms with quick-disconnect tubing adapters simplify vacuum line attachment. The upper structures are easily separated from their receivers and a sterile, leakproof closure is included for filtrate storage.

1 Year WarrantySterile
Specifications
  • Membrane MaterialSurfactant-Free Cellulose Acetate (SFCA)
  • Pore Size (µm)0.2
  • Membrane Diameter (mm)50
  • Housing MaterialPolystyrene (PS)
  • Capacity (mL)150
  • SterileYes
  • DescriptionFilter Units, 0.2um SFCA, 150 mL; 12/Pk
  • Warranty1 year
Reviews
Q&A