Thermo Scientific Nalgene 5312-0230 Desiccator Plate 230mm

Representative image only.

Thermo Scientific Nalgene 5312-0230 Desiccator Plate 230mm

Thermo Scientific | Mfr: 5312-0230| Item: 0652100

$316.78CAD / Each

$316.78CAD / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 5312-0230 Desiccator Plate 230mm
Thermo Scientific Nalgene 5312-0230 Desiccator Plate 230mm
0652100

$316.78CAD / Each
+
Cole-Parmer Porcelain Desiccator Plate, 190 mm dia
1782901

$64.53CAD / Each
=
Total Price 381.31 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Compatible with Nalgene desiccator models 06525-01, and 06525-03
  • 1 year warranty
  • Autoclavable

More About this Item

Keep a spare plate on hand in case of breakage.

The plate features six holes in each quadrant and a 3 mm center hole to enhance airflow and drying efficiency.

1 Year Warranty
Specifications
  • MaterialCeramic
  • DescriptionDesiccator Plate 230mm
  • Warranty1 Year
Reviews
Q&A