Cole-Parmer Porcelain Desiccator Plate, 190 mm dia

Representative image only.

Cole-Parmer Porcelain Desiccator Plate, 190 mm dia

Cole-Parmer | Item: 1782901

Thermal shock and chemical resistant

$64.53CAD / Each

$64.53CAD / Each

Buy It Together

Current Item

Cole-Parmer Porcelain Desiccator Plate, 190 mm dia
Cole-Parmer Porcelain Desiccator Plate, 190 mm dia
1782901

$64.53CAD / Each
+ =
Total Price 381.31 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maximum temperature limit for use: 1000 °C
  • Resistance to acids and alkalis

More About this Item

The porcelain desiccator plates feature numerous 5 mm perforations along with a 25 mm center hole. Glazed on one side, the plates average coefficient of expansion from 20 to 200 °C is 3.56” x 10-5, gradually increasing to 4.69 x 10-5 at 1050 °C

Specifications
  • Diameter (InchShort)7.5
  • Diameter (cm)19
  • MaterialPorcelain
  • ColorWhite
  • DescriptionPorcelain Desiccator Plate, 190 mm dia
Reviews
Q&A