Thermo Scientific Nalgene 5030-0505 Cryogenic vial holder for 25 (1.0 to 5.0 mL) vials

Representative image only.

Thermo Scientific Nalgene 5030-0505 Cryogenic vial holder for 25 (1.0 to 5.0 mL) vials

Thermo Scientific | Mfr: 5030-0505| Item: 0675492

Polycarbonate vial holders features special design that locks the bottom of the vial in place

$115.66CAD / Each

$115.66CAD / Each
Product Description

More About this Item

Polycarbonate vial holders allow single-hand opening/closing of cryogenic vials. Alphanumeric locating system is molded into the upper surface for easy sample identification. Rubber feet prevent sliding. Autoclavable.

Specifications
  • Tubes Held25
  • Tube Size1.0 to 5.0 mL
  • ColorWhite and Blue
  • Height (in)7/8
  • Height (cm)2.2
  • DescriptionCryogenic vial holder for 25 (1.0 to 5.0 mL) vials
Reviews
Q&A