Thermo Scientific Nalgene 295-4545 Bottletop Filters, 0.45um PES, 500 mL; 12/Pk

Representative image only.

Thermo Scientific Nalgene 295-4545 Bottletop Filters, 0.45um PES, 500 mL; 12/Pk

Thermo Scientific | Mfr: 295-4545| Item: 0673116

Super® PES membrane provides outstanding throughput

$272.14CAD / Pkg of 12

$272.14CAD / Pkg of 12

Buy It Together

Current Item

Thermo Scientific Nalgene 295-4545 Bottletop Filters, 0.45um PES, 500 mL; 12/Pk
Thermo Scientific Nalgene 295-4545 Bottletop Filters, 0.45um PES, 500 mL; 12/Pk
0673116

$272.14CAD / Pkg of 12
+
Corning 430514 Disposable Bottletop Filter; 500 mL 0.45µm
0193714

$198.02CAD / Case of 12
+ + =
Total Price 942.82 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Hydrophilic PES provides fast flow rate
  • Low protein binding — excellent for filtering solutions for cell culture applications
  • 1 year warranty

More About this Item

Bottletop filters are polystyrene funnels with integrally welded filter membranes designed for direct filtration into sterile glass media bottles. They thread securely onto bottles with 45-mm neck. Side arms with quick-disconnect tubing adapters simplify vacuum line attachment.

Nalgene® Bottletop Filters are polystyrene funnels with integrally welded filter membranes designed for direct filtration into sterile glass media bottles. They thread securely onto bottles with 45-mm neck. Side arms with quick-disconnect tubing adapters simplify vacuum line attachment.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year WarrantySterile
Specifications
  • Membrane MaterialPolyethersulfone (PES)
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)75
  • Housing MaterialPolystyrene (PS)
  • Capacity (mL)500
  • SterileYes
  • DescriptionBottletop Filters, 0.45um PES, 500 mL; 12/Pk
  • Warranty1 year
Reviews
Q&A