Thermo Scientific Nalgene 2019-1000 Sterile PETG Media Bottles, 1000 mL; 24/box

Representative image only.

Thermo Scientific Nalgene 2019-1000 Sterile PETG Media Bottles, 1000 mL; 24/box

Thermo Scientific | Mfr: 2019-1000| Item: 0625450

Inexpensive alternative to glass media bottles

$518.63CAD / Box of 24

$518.63CAD / Box of 24
Product Description

Key Features

  • Allows long-term media storage
  • Radiation-sterilized and nonpyrogenic
  • Tamper-resistant
  • BioPyrogen
  • 1 year warranty

More About this Item

Durable PETG (Polyethylene Terephthalate Glycol) bottles with HDPE closures are radiation-sterilized and nonpyrogenic—eliminates washing, depyrogenation, and autoclaving steps. Reduced permeability to CO2/O2 allows long-term media storage. Tamper-resistant band around closure and neck of each bottle ensures sterility. Bottles come in shrink-wrapped trays.

Nonpyrogenic1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPolyethylene Terephthalate Glycol
  • Cap MaterialHigh-Density Polyethyelene (HDPE)
  • Cap / Stopper Size38-430
  • Cap ColorWhite
  • Bottle ColorTransparent
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)27.94
  • Neck Inside Diameter (ID) (in)1 1/10
  • Overall Height (in)8 5/8
  • Overall Height (cm)21.9
  • Overall Depth (in)3 5/8
  • Overall Depth (cm)9.2
  • Overall Width (in)3 5/8
  • Overall Width (cm)9.2
  • DescriptionSterile PETG Media Bottles, 1000 mL; 24/box
  • Warranty1 year
Reviews
Q&A