Thermo Scientific Nalgene 2019-0250 Sterile PETG Media Bottles, 250 mL; 48/box

Representative image only.

Thermo Scientific Nalgene 2019-0250 Sterile PETG Media Bottles, 250 mL; 48/box

Thermo Scientific | Mfr: 2019-0250| Item: 0625430

Inexpensive alternative to glass media bottles

$549.57CAD / Box of 48

$549.57CAD / Box of 48
Product Description

Key Features

  • Allows long-term media storage
  • Radiation-sterilized and nonpyrogenic
  • Tamper-resistant
  • BioPyrogen
  • 1 year warranty

More About this Item

Durable PETG (Polyethylene Terephthalate Glycol) bottles with HDPE closures are radiation-sterilized and nonpyrogenic—eliminates washing, depyrogenation, and autoclaving steps. Reduced permeability to CO2/O2 allows long-term media storage. Tamper-resistant band around closure and neck of each bottle ensures sterility. Bottles come in shrink-wrapped trays.

Nonpyrogenic1 Year Warranty
Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialPolyethylene Terephthalate Glycol
  • Cap MaterialHigh-Density Polyethyelene (HDPE)
  • Cap / Stopper Size38-430
  • Cap ColorWhite
  • Bottle ColorTransparent
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)27.94
  • Neck Inside Diameter (ID) (in)1 1/10
  • Overall Height (in)5 5/8
  • Overall Height (cm)14.5
  • Overall Depth (in)2 5/16
  • Overall Depth (cm)5.9
  • Overall Width (in)2 5/16
  • Overall Width (cm)5.9
  • DescriptionSterile PETG Media Bottles, 250 mL; 48/box
  • Warranty1 year
Reviews
Q&A