Thermo Scientific Hypersil 30103-012101 ODS Drop-In Guard Cartridges, C18, 3 µm, 10 mm L x 2.1 mm ID; 4/Pk

Representative image only.

Thermo Scientific Hypersil 30103-012101 ODS Drop-In Guard Cartridges, C18, 3 µm, 10 mm L x 2.1 mm ID; 4/Pk

Thermo Scientific | Mfr: 30103-012101| Item: 0188718

Protect and prolong the life of your column

$1,206.71CAD / Each

$1,206.71CAD / Each

Buy It Together

Current Item

Thermo Scientific Hypersil 30103-012101 ODS Drop-In Guard Cartridges, C18, 3 µm, 10 mm L x 2.1 mm ID; 4/Pk
Thermo Scientific Hypersil 30103-012101 ODS Drop-In Guard Cartridges, C18, 3 µm, 10 mm L x 2.1 mm ID; 4/Pk
0188718

$1,206.71CAD / Each
+ =
Total Price 1701.77 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Easily trap contaminants such as solvent and sample debris
  • Convenient and economical
  • 1 month warranty

More About this Item

Drop-In Guard Cartridges will extend the life and performance of your column. These cartridges provide an economical and efficient way of trapping contaminants such as solvent and sample debris. Drop-in design makes for easy guard and column replacement — simply position between the injector and analytical column to remove damaging components before they reach the column. The 10-mm length offers maximum protection with minimal retention.

1 Month Warranty
Specifications
  • PhaseC18
  • Column Length (mm)10
  • Column Inside Diameter (ID) (mm)2.1
  • Column Particle Size (µm)3
  • Tubing Inside Diameter (ID) (mm)2.1
  • DescriptionODS Drop-In Guard Cartridges, C18, 3 µm, 10 mm L x 2.1 mm ID; 4/Pk
  • Warranty1 month
Reviews
Q&A