Thermo Scientific Uniguard 852-00 Guard Cartridge Holder - 2.1mm / 3.0mm ID

Representative image only.

Thermo Scientific Uniguard 852-00 Guard Cartridge Holder - 2.1mm / 3.0mm ID

Thermo Scientific | Mfr: 852-00| Item: 0190526

Provides easy column changes and eliminates the need for additional fittings

$495.06CAD / Each

$495.06CAD / Each
Product Description

Key Features

  • Easy to attach - requires no additional tubing
  • Compatible with all Thermo Scientific columns
  • 1 month warranty

More About this Item

This convenient, reusable guard cartridge holder attaches directly to the analytical column inlet and requires no additional tubing. The 1/16" male outlet fits all Thermo Scientific columns, and many additional brands as well. The 1/16" female inlet connects with a standard 1/16" nut and ferrule.

1 Month Warranty
Specifications
  • Column Length (mm)2.1
  • Column Inside Diameter (ID) (mm)3
  • DescriptionGuard Cartridge Holder - 2.1mm / 3.0mm ID
  • Warranty1 month
Reviews
Q&A