Thermo Scientific Heratherm 51028064 General Incubator, 3.5 cu ft, Gravity; 120V

Representative image only.

Thermo Scientific Heratherm 51028064 General Incubator, 3.5 cu ft, Gravity; 120V

Thermo Scientific | Mfr: 51028064| Item: 3880004

Ideal for standard applications in pharmaceutical, research, and food

$5,672.55CAD / Each

$5,672.55CAD / Each

Buy It Together

Current Item

Thermo Scientific Heratherm 51028064 General Incubator, 3.5 cu ft, Gravity; 120V
Thermo Scientific Heratherm 51028064 General Incubator, 3.5 cu ft, Gravity; 120V
3880004

$5,672.55CAD / Each
+ =
Total Price 7536.39 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two adjustable stainless steel shelves and power cord.

Key Features

  • Internal glass door allows sample viewing without disturbing temperature
  • Intuitive user interface for easy temperature setting
  • 2 year warranty

More About this Item

These gravity convection incubators provide top-quality temperature uniformity, ranging from 5°C above ambient to 75°C. A unique airflow design, advanced microprocessor control, and automatic overtemperature alarm ensure that an optimal environment is maintained.

Units are ideal for everyday heating and drying applications, operating up to 75°C with outstanding temperature stability. Features include a large, easy-to-read vacuum fluorescent display and corrosion-resistant stainless steel chamber with easy-to-clean rounded corners.

Two year warranty
Specifications
  • Capacity (cu ft)4
  • Capacity (Liters)117
  • Control TypeDigital
  • Max Temperature (° C)75
  • Temperature Stability± 0.2°C at 37°C
  • Overall Depth (in)22 1/4
  • Overall Depth (cm)56.5
  • Overall Height (in)32 5/16
  • Overall Height (cm)82.1
  • Overall Width (in)25 1/4
  • Overall Width (cm)64.1
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)540
  • Chamber Depth (in)16 5/16
  • Chamber Depth (cm)41.4
  • Chamber Height (in)23 7/8
  • Chamber Height (cm)60.6
  • Chamber Width (in)18 5/16
  • Chamber Width (cm)46.5
  • Display TypeVacuum Fluorescent
  • Number Of Shelves2
  • Number Of Shelf Positions16
  • Internal ConstructionStainless steel
  • DescriptionGeneral Incubator, 3.5 cu ft, Gravity; 120V
  • Warranty2 year
Reviews
Q&A