Thermo Scientific Finnpipette 46200000 Electronic Pipette, 1-10 µL Micro-Tip, 100 to 240V

Representative image only.

Thermo Scientific Finnpipette 46200000 Electronic Pipette, 1-10 µL Micro-Tip, 100 to 240V

Thermo Scientific | Mfr: 46200000| Item: 2499900

Ready to go out of the box!

$2,093.69CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,093.69CAD / Each

Buy It Together

Current Item

Thermo Scientific Finnpipette 46200000 Electronic Pipette, 1-10 µL Micro-Tip, 100 to 240V
Thermo Scientific Finnpipette 46200000 Electronic Pipette, 1-10 µL Micro-Tip, 100 to 240V
2499900

$2,093.69CAD / Each
+ =
Total Price 2249.13 ADD 2 ITEMS TO CART
Product Description

Includes

1 Lithium-ion battery, four power plug adapters (Australia, Europe, UK, USK/Japan) and power supply unit.

Key Features

  • So simple to use that you could skip reading the instruction manual
  • Graphical user interface
  • Lasting power and quick charging
  • Backlit digital display
  • 2-year warranty
  • Multi-language programming option
  • 1 year warranty

More About this Item

Intuitive menu and simple button layout, allow you to choose all the pipetting functions
you need quickly and easily. The large display is easy to read and shows the full names of
all functions. Easily accessible menu offers 10 different pipetting functions and 9 pipetting
speeds to handle a wide variety of pipetting applications. Select common functions such
as forward, reverse, diluting, and stepper pipetting or advanced functions like mixing,
sequential stepping, or program up to 9 of your own functions.
Solid-shaped and perfectly balanced handle fits comfortably and securely in your hand,
and together with the finger rest, it keeps pipetting stress and exertion to a minimum.
Ergonomically designed to let your index finger control dispensing with just a soft press
of the button. Adjust the finger rest a full 120° of movement to fit your hand exactly—
whether you’re left- or right-handed. Very low tip ejection force minimizes strain on your
thumb.
Graphical user interface in six languages: English, French, German, Italian, Spanish, and
Swedish. Easily switch languages to control and program the pipette in your preferred
language.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)10
  • Min Volume (µL)1
  • Min Dispensing (mL)0.001
  • Max Dispensing (mL)0.01
  • Increments (µL)0.01
  • Accuracy (%)±1.00% at 10.00µL; ±3.50% at 1.000µL
  • Number Of Channels1
  • Tip EjectorYes
  • Color CodePink
  • Power (VAC)100 to 240
  • Battery1 Lithium-ion (included)
  • DescriptionElectronic Pipette, 1-10 µL micro-tip, 100 to 240V
  • Warranty1 year
Reviews
Q&A