Thermo Scientific Cimarec 50088150 Micro, with 7-watt controller, 115 V

Representative image only.

Thermo Scientific Cimarec 50088150 Micro, with 7-watt controller, 115 V

Thermo Scientific | Mfr: 50088150| Item: 0465156

Ultra-compact works in the smallest spaces

$1,267.12CAD / Each

for an additional
$449.38CAD / Each
for an additional
$324.88CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,267.12CAD / Each

Buy It Together

Current Item

Thermo Scientific Cimarec 50088150 Micro, with 7-watt controller, 115 V
Thermo Scientific Cimarec 50088150 Micro, with 7-watt controller, 115 V
0465156

$1,267.12CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 1592.00 ADD 2 ITEMS TO CART
Product Description

Includes

external remote controller and 6 1/2-ft cord.

Key Features

  • No moving parts for maintenance- and wear-free operation
  • Ideal for system integration with analytical devices
  • Easy-to-use external remote controlller for safe operation
  • 1 year warranty

More About this Item

Mini and Mini 20 Models are as small as a penny, perfect for cuvette stirring. Their compact size makes them ideal for use with cuvette holders and photometers. Stir volumes up to 5 mL. The 04651-36 and -56 include a 7-watt controller and the 04656-60 includes a more powerful 20-watt controller for higher speeds.

Micro and Micro 20 Models are small enough to fit in your hand. Resistant to temperatures up to 95 °C in water and 120 °C in air for submersion in water baths, high humidity environments, and ovens. Their hermetically-sealed stainless steel housing is resistant to aggressive media, micro-organisms, and dust. Stir volumes up to 1 L. The 04651-44 and -54 include a 7-watt controller, while the 04651-55 includes a more powerful 20-watt controller for higher speeds.

All models feature an extremely flexible 0.3 mm thick foil cable to conserve on space.

1 Year Warranty
Specifications
  • Top Plate MaterialStainless Steel
  • Low Speed (rpm)130
  • High Speed (rpm)1000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)1
  • Length (in)1 57/64
  • Width (in)1 57/64
  • Height (in)5/8
  • Length (cm)4.8
  • Width (cm)4.8
  • Height (cm)1.53
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionMicro, with 7-watt controller, 115 V
  • Warranty1 year
Reviews
Q&A