Thermo Scientific AQ4500 Handheld Turbidity Meter, EPA/ISO compliant

Representative image only.

Thermo Scientific AQ4500 Handheld Turbidity Meter, EPA/ISO compliant

Thermo Scientific | Mfr: AQ4500| Item: 9954500

Dual light sources for EPA- and ISO-compatible readings

$3,279.77CAD / Each

$3,279.77CAD / Each

Buy It Together

Current Item

Thermo Scientific AQ4500 Handheld Turbidity Meter, EPA/ISO compliant
Thermo Scientific AQ4500 Handheld Turbidity Meter, EPA/ISO compliant
9954500

$3,279.77CAD / Each
+ =
Total Price 4003.79 ADD 2 ITEMS TO CART
Product Description

Includes

set of four turbidity standards, four empty cuvettes, 4 AA batteries, and carrying case.

Key Features

  • Compliant with American Society of Brewing Chemists and European Brewing Chemists methods
  • Nephelometric and ratiometric measurements with autoranging capability
  • Results displayed in NTU, FTU, FNU, ASBC, EBC, or %T
  • 2 year warranty

More About this Item

The Orion AQ4500 offers a dual-source LED which allows readings that comply with both EPA 180.1 and ISO 7027. In the range of 0 to 40 NTU, the AQ4500 offers a ratiometric range which will give EPA, GLI method 2 equivalent numbers.

This portable field unit features an IP67, waterproof design with typical battery life of over 1000 hours on one set of batteries, and datalog capacity of 100 points which can later be downloaded to a printer or computer.

Two year warrantyEPA United States Environmental protection agencyIP 67ISO9001:2000 Certified Supplier
Specifications
  • Meter TypePortable
  • Display typeLCD
  • Min Turbidity0.01
  • Max Turbidity4000
  • Turbidity Resolution0.01, 0.1, or 1 NTU
  • Turbidity Accuracy±2% of reading
  • Min Temperature (° C)-40
  • Max Temperature (° C)60
  • Min Temperature (° F)-40
  • Max Temperature (° F)140
  • InterfaceRS-232
  • WaterproofYes
  • Battery4 AA (included)
  • Width (cm)8.89
  • Height (cm)7.62
  • Width (in)3 1/2
  • Length (in)9 1/2
  • Height (in)3
  • DescriptionHandheld Turbidity Meter, EPA/ISO compliant
  • Warranty2 year
Reviews
Q&A