Thermo Scientific AC45FZ Formazin Standard Solution, 4000 NTU; 500 mL

Representative image only.

Thermo Scientific AC45FZ Formazin Standard Solution, 4000 NTU; 500 mL

Thermo Scientific | Mfr: AC45FZ| Item: 9990032

Ensure accurate readings with turbidity standard

$218.14CAD / Each

$218.14CAD / Each
Product Description

Key Features

  • Use with AQ4500 turbidimeter
  • 4000 NTU
  • 475 mL

More About this Item

Use standards to calibrate and validate your turbidity meter.

Use formazin standard to calibrate and validate turbidity meters to ensure accurate measurements. Formazin can be diluted to any desired concentration level.

Specifications
  • Capacity (mL)475
  • Compatible WithAQ4500 turbidimeter
  • TypeFormazin turbidity standard
  • DescriptionFormazin Standard Solution, 4000 NTU, 475 mL
Documents & Certificates
Reviews
Q&A