Thermo Scientific AC150-S13 7-11L Heated Bath, Amb +13 to 150C, 115V

Representative image only.

Thermo Scientific AC150-S13 7-11L Heated Bath, Amb +13 to 150C, 115V

Thermo Scientific | Mfr: 1551138| Item: 1214300

Greater temperature stability for sensitive work

$6,335.58CAD / Each

for an additional
$461.17CAD / Each
for an additional
$572.41CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$6,335.58CAD / Each

Buy It Together

Current Item

Thermo Scientific AC150-S13 7-11L Heated Bath, Amb +13 to 150C, 115V
Thermo Scientific AC150-S13 7-11L Heated Bath, Amb +13 to 150C, 115V
1214300

$6,335.58CAD / Each
+ + =
Total Price 7342.64 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

plumbing connection for M16x1, 1⁄4" NPT male, 3⁄8" OD, and 6-ft (1.8-m) power cord with plug.

Key Features

  • Microprocessor PID controller for fast and precise temperature control
  • Large selection of bath sizes to meet your application requirements
  • Control head can be indexed 90° left or right for easy viewing
  • 3 year warranty

More About this Item

SAHARA baths with Advanced (AC) Controllers have all the same features as the SC models with a larger
LCD, plus include a powerful three-speed force/suction pump for external open and closed loop applications.

Additional feature includes seven languages (English, German, French, Spanish, Italian, Chinese, and Japanese).

Includes lid.

Conformite Europeenne3 Year Warranty
Specifications
  • Reservoir Capacity (L)11
  • Max Temperature (° C)150
  • Min Temperature (° C)Ambient +13
  • Pump TypeForce and suction
  • Max Flow Rate (L/min)20
  • Max Pump Pressure (PSI)6.89
  • Max Pump Pressure (mbar)475
  • Working Area Width (in)4 7/8
  • Working Area Length (in)9 3/8
  • Working Area Depth (in)7 7/8
  • Heater Wattage (watts)1200
  • Temperature ControlPID
  • Temperature SensorPt RTD
  • Wetted MaterialsSS
  • Power (VAC)115
  • Power (Hz)60
  • Description7-11L Heated Bath, Amb +13 to 150C, 115V
  • Warranty3 year
Reviews
Q&A