Thermo Scientific 8107BNUMD ROSS Ultra pH/ATC Probe, DJ/Epoxy/1m; BNC/8-Pin DIN

Representative image only.

Thermo Scientific 8107BNUMD ROSS Ultra pH/ATC Probe, DJ/Epoxy/1m; BNC/8-Pin DIN

Thermo Scientific | Mfr: 8107BNUMD| Item: 0571844

18 months replacement warranty

$1,318.09CAD / Each

$1,318.09CAD / Each

Buy It Together

Current Item

Thermo Scientific 8107BNUMD ROSS Ultra pH/ATC Probe, DJ/Epoxy/1m; BNC/8-Pin DIN
Thermo Scientific 8107BNUMD ROSS Ultra pH/ATC Probe, DJ/Epoxy/1m; BNC/8-Pin DIN
0571844

$1,318.09CAD / Each
+ + =
Total Price 1755.17 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Builds on the ROSS® technology for greater stability, relability, and renowned accuracy and temperature response
  • Less long term drift saves time from recalibrating
  • Double junction
  • Epoxy body
  • 8-Pin DIN temperature compensation
  • BNC connection
  • 1 m cable length
  • 18 month warranty

More About this Item

The ROSS Ultra stability gives you ±0.01 pH accuracy even over a long period of time. Using a nonmetallic reference system, the liquid-liquid equilibration occurs almost instantaneously, saving time plus ensuring accurate results. Complex, delicate samples, such as biological media, foods, and pharmaceuticals, measure easily without metallic contamination of the sample or excessive cleaning. ROSS Ultra electrodes are refillable—easily accommodating a change in filling solution for samples sensitive to potassium or chloride ions. Choose ROSS Ultra pH/ATC Triodes for applications requiring built-in temperature compensation.

Use with Orion Star Series pH meters.

18 Month Warranty
Specifications
  • ApplicationsSealed, gel-filled
  • Electrode TypeDouble junction
  • Electrode Body MaterialEpoxy
  • Reference JunctionGlass capillary
  • Reference ElectrolyteROSS
  • Min pH (pH)0
  • Max pH (pH)14
  • Accuracy±0.01 pH
  • Temperature CompensationYes
  • Connector8-pin mini-DIN
  • Diameter (mm)12
  • Length (mm)120
  • Cable Length (m)1
  • DescriptionUltra pH/ATC Probe, DJ/Epoxy/1m; BNC/8-Pin DIN
  • Warranty18 months
Reviews
Q&A