Thermo Scientific 28105-254630 BDS C18 Column - Length 250mm, 4.6mm ID, 5µm particle size

Representative image only.

Thermo Scientific 28105-254630 BDS C18 Column - Length 250mm, 4.6mm ID, 5µm particle size

Thermo Scientific | Mfr: 28105-254630| Item: 0188579

Long life and trusted reproducibility for improved analyses

$1,620.73CAD / Each

$1,620.73CAD / Each
Product Description

Key Features

  • pH stable from 2 to 9
  • Base deactivating and endcapping reduce peak tailing for more precise results
  • 1 month warranty

More About this Item

Thermo Scientific™ Hypersil™ BDS (Base Deactivated Silica) columns have been trusted worldwide for over 20 years. Each column is manufactured with the same exactness and come with a certificate of analysis, ensuring you that each column will perform as promised. These high standards of manufacturing provide you with consistency and reliability year after year, meaning that you will not have to worry about changing procedures when you need to replace your column.

Hypersil BDS C18 Columns are economical, general-purpose columns that are perfect for QA and QC labs where reproducibility and long column life are required.

1 Month Warranty
Specifications
  • PhaseOctadecyl silane (C18)
  • Column Length (mm)250
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)5
  • Tubing Inside Diameter (ID) (mm)4.6
  • DescriptionBDS C18 Column - Length 250mm, 4.6mm ID, 5µm particle size
  • Warranty1 month
Reviews
Q&A