Texwipe ALB164AAAMT Cleanroom Labels, polypropylene, removable, 3" x 2"

Representative image only.

Texwipe ALB164AAAMT Cleanroom Labels, polypropylene, removable, 3" x 2"

Texwipe | Mfr: ALB164AAAMT| Item: 8637515

Polypropylene labels are clean, double-bagged, and heat-sealed

$258.58CAD / Roll of 1000

$258.58CAD / Roll of 1000
Product Description

Key Features

  • 1 year warranty

More About this Item

These polypropylene labels are ESD-safe and virtually free of particulates, leechables, and outgasses. With a service temperature of –20 to 176°F (–29 to 80°C) labels accept ink from cleanroom pens, thermal transfer, or direct thermal printers.

Removable labels pull easily and leave no residue. Each roll of 1000 labels is wound on a 3" ID polyethylene core.

Compliance: ISO Class 4 (formerly Class 10)

1 Year Warranty
Specifications
  • ComplianceISO Class 4 (formerly 10)
  • ColorWhite
  • Length (in)3
  • Width (in)2
  • Length (cm)7.6
  • Width (cm)5.1
  • DescriptionCleanroom Labels, polypropylene, removable, 3" x 2"
  • Warranty1 year
Reviews
Q&A