Testo 549i Smart Probe High-Pressure Refrigeration Probe for use with Smartphone or Tablet

Representative image only.

Testo 549i Smart Probe High-Pressure Refrigeration Probe for use with Smartphone or Tablet

Testo | Mfr: 0560 2549 03| Item: 4250119

View HVAC measurement on your Smart device from up to 60 feet away!

$249.00CAD / Each

$249.00CAD / Each

Buy It Together

Current Item

Testo 549i Smart Probe High-Pressure Refrigeration Probe for use with Smartphone or Tablet
Testo 549i Smart Probe High-Pressure Refrigeration Probe for use with Smartphone or Tablet
4250119

$249.00CAD / Each
+
Testo Smart Probe AC/R Case
3000949

$88.40CAD / Each
=
Total Price 337.40 ADD 2 ITEMS TO CART
Product Description

Includes

Three AAA batteries and certificate of calibration.

Key Features

  • Eliminate refrigerant loss with no hoses required
  • Use the Smart Probes app to read and create custom reports
  • Save and share measurements as a PDF or Excel® file
  • Perform difficult calculations automatically
  • Multi-color LED displays low battery warning and Bluetooth® connectivity
  • 2 year warranty

More About this Item

This compact, rugged, easy-to-use wireless high-pressure refrigeration probe measures high- or low-side refrigeration pressure in HVAC-R systems – ideal for the HVAC professional. The hoseless probe provides clean, simple, and accurate measurements.

Easily monitor and transmit all measured data wirelessly via Bluetooth® to your smartphone or tablet from up to 60 feet away. With the free Testo Smart Probes app, you can display measurements from up to six Smart Probes at the same time, visualize measurement value changes as a graph or a table, and perform automatic calculations. Easily turn your data into a custom report, attach images created with the app, and send via email as a PDF or Excel® file.

To monitor superheating and subcooling in AC and refrigeration systems use two 549i probes in conjunction with two 115i Smart Probe clamp thermometers.

Available for sale in the United States and Canada only.

Two year warrantyApple App StoreConformite EuropeenneGoogle Play App
Specifications
  • Accuracy0.5% of final value
  • Min Pressure (PSI)-14
  • Max Pressure (PSI)870
  • Min Temperature (° F)-4
  • Max Temperature (° F)122
  • Process Connection7/16" UNF
  • Unit Of Measurementbar, psi, Mpa, kPa
  • Battery Type3 AAA (included)
  • Battery Life150 hours
  • OutputBluetooth
  • Media CompatibilityCFC, HFC, HCFC, N, H2O, CO2
  • Resolution0.1 psi
  • Depth (in)1 1/4
  • Height (in)5
  • Width (in)1 1/4
  • Depth (cm)3.1
  • Height (cm)12.5
  • Width (cm)3.2
  • DescriptionTesto 549i Smart and Wireless Refrigeration Pressure Probe
  • Warranty2 year
Reviews
Q&A