Testo Smart Probe AC/R Kit for use with Smartphone or Tablet

Representative image only.

Testo Smart Probe AC/R Kit for use with Smartphone or Tablet

Testo | Mfr: 0563 0002 20| Item: 3000946

View high-side and low-side refrigerant pressure and temperature using a smart device

$826.57CAD / Each

$826.57CAD / Each

Buy It Together

Current Item

Testo Smart Probe AC/R Kit for use with Smartphone or Tablet
Testo Smart Probe AC/R Kit for use with Smartphone or Tablet
3000946

$826.57CAD / Each
+
Testo Smart Probe AC/R Case
3000949

$88.40CAD / Each
=
Total Price 914.97 ADD 2 ITEMS TO CART
Product Description

Includes

Two clamp thermometers, two refrigeration pressure gauges, carrying case, 3 AAA batteries, and a certificate of calibration.

Key Features

  • Low-loss AC/R system check—no hoses required!
  • Use the Smart Probes app to read and create custom reports
  • Save and share measurements as a PDF or Excel® file
  • Perform difficult superheat and subcooling calculations automatically
  • Multi-color LED displays low battery warning and Bluetooth® connectivity
  • 2 year warranty

More About this Item

The kit includes two clamp thermometers and two refrigeration pressure gauges that use Bluetooth® to send data to a smartphone or tablet up to 60 feet away. With the free Smart Probes app all measured data are transmitted to your smart phone/tablet so the data can be read, turned into a report, or sent by an email. Besides giving you the measured values, the app can visualize measurement value changes as a graph or a table as well as perform calculations such as evaporation and condensation temperatures, superheating, and subcooling. Easily support data reports with images created with the app and sent as PDF or Excel® files.

Use clamp thermometers on 1/4 to 1-1/2" diameter pipes to measure temperature in heating and cooling systems. Hoseless refrigeration pressure gauges provide clean, simple, and accurate measurements. Monitor superheating and subcooling in AC and refrigeration systems by using the two clamp thermometers in conjunction with two pressure gauges.

Available for sale in the United States and Canada only.

Two year warrantyApple App StoreGoogle Play App
Specifications
  • Accuracy±0.5% of full scale
  • Min Pressure (PSI)-15
  • Max Pressure (PSI)870
  • Min Temperature (° F)-40
  • Max Temperature (° F)302
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)150
  • Unit Of Measurementpsi, bar, Mpa, kPa
  • DisplaySmart Phone App
  • Battery Type3 AAA (included)
  • Resolution0.01 psi
  • Power SourceBattery
  • DescriptionSmart and Wireless AC/R Kit
  • Warranty2 year
Reviews
Q&A