Testo 510i Smart Probe Differential Pressure Manometer for use with Smartphone or Tablet

Representative image only.

Testo 510i Smart Probe Differential Pressure Manometer for use with Smartphone or Tablet

Testo | Mfr: 0560 1510 01| Item: 4250118

View HVAC measurement on your Smart device from up to 60 feet away!

$322.67CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$322.67CAD / Each

Buy It Together

Current Item

Testo 510i Smart Probe Differential Pressure Manometer for use with Smartphone or Tablet
Testo 510i Smart Probe Differential Pressure Manometer for use with Smartphone or Tablet
4250118

$322.67CAD / Each
+ +
Testo Smart Probe VAC Case
3000948

$88.40CAD / Each
=
Total Price 675.91 ADD 3 ITEMS TO CART
Product Description

Includes

Hose set (0.15" and 0.2" dia) with adapter, three AAA batteries and certificate of calibration.

Key Features

  • Use the Smart Probes app to read and create custom reports
  • Save and share measurements as a PDF or Excel® file
  • Perform difficult calculations automatically
  • Multi-color LED displays low battery warning and Bluetooth® connectivity
  • 2 year warranty

More About this Item

This compact, rugged, easy-to-use wireless differential pressure manometer accurately measures static pressure, pressure in manifolds, and pressure drops in buildings or ventilation systems – ideal for the HVAC professional. The manometer can also determine air velocity and volume flow when used with Pitot tube (not included). Includes two hoses (0.15” and 0.2” dia) with adapter.

Easily monitor and transmit all measured data wirelessly via Bluetooth® to your smartphone or tablet from up to 60 feet away. With the free Testo Smart Probes app, you can display measurements from up to six Smart Probes at the same time, visualize measurement value changes as a graph or a table, and perform automatic calculations. Easily turn your data into a custom report, attach images created with the app, and send via email as a PDF or Excel® file.

Available for sale in the United States and Canada only.

Two year warrantyApple App StoreConformite EuropeenneGoogle Play App
Specifications
  • Accuracy±0.02 inWC (0 to 0.4 inWC); ±(0.01 inWC + 1.5% of m.v.) (0.4 to 60 inWC)
  • Min Pressure (in WC)-60
  • Max Pressure (in WC)60
  • Min Temperature (° F)-4
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (DegreeC)60
  • Unit Of Measurement mbar, hPa, Pa, mmHg, inHg, inWC, psi, mmWC, fpm, m/s, cfm, m³/h, I/s
  • Battery Type3 AAA (included)
  • Battery Life150 hours
  • Resolution0.004 inWC
  • Depth (in)7/8
  • Height (in)5 7/8
  • Width (in)1 3/8
  • Depth (cm)2.3
  • Height (cm)14.7
  • Width (cm)3.6
  • Power SourceBattery
  • DescriptionWireless Differential Pressure Manometer
  • Warranty2 year
Reviews
Q&A