Testo 0560 0540 Digital Style Light Meter

Representative image only.

Testo 0560 0540 Digital Style Light Meter

Testo | Mfr: 0560 0540| Item: 5051240

Integral sensor measures with precision accuracy

$381.61CAD / Each

for an additional
$440.91CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$381.61CAD / Each

Buy It Together

Current Item

Testo 0560 0540 Digital Style Light Meter
Testo 0560 0540 Digital Style Light Meter
5051240

$381.61CAD / Each
+ =
Total Price 822.52 ADD 2 ITEMS TO CART
Product Description

Includes

wrist strap, belt clip, protective sensor cap, two AAA battries, and calibration certificate

Key Features

  • 1 year warranty

More About this Item

This light meter provides measurements using a high-accuracy, integral sensor that is comparable to
spectral sensitivity of the human eye. Use this unit to meet lighting codes and standard requirements, ensuring safety while increasing productivity and comfort levels by maintaining optimal lighting intensities. The large, backlit LCD provides easy-to-read measurements and the rugged design is
perfect for industrial environments.

1 Year WarrantyConformite Europeenne
Specifications
  • Min Measurement (Fc)0
  • Max Measurement (Fc)3000
  • Min Measurement (Lux)0
  • Max Measurement (Lux)99999
  • Resolution0.1 Fc; 1 Lux (0 to 19.999 Lux), 10 Lux (remaining range)
  • Accuracy±3% of reading
  • FunctionData hold, min/max, peak mode
  • Display TypeLCD
  • OutputNone
  • Height (in)5
  • Width (in)2
  • Depth (in)1
  • Depth (cm)2.5
  • Width (cm)5
  • Height (cm)12.7
  • PowerAAA Battery (2)
  • DescriptionDigital Style Light Meter
  • Warranty1 year
Reviews
Q&A