Testo 0560 0511 Pressure and Altitude Meter, 0 to 40.15" WC

Representative image only.

Testo 0560 0511 Pressure and Altitude Meter, 0 to 40.15" WC

Testo | Mfr: 0560 0511| Item: 6843878

Pocket sized for fast and tough everyday use

$455.28CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$455.28CAD / Each

Buy It Together

Current Item

Testo 0560 0511 Pressure and Altitude Meter, 0 to 40.15" WC
Testo 0560 0511 Pressure and Altitude Meter, 0 to 40.15" WC
6843878

$455.28CAD / Each
+ =
Total Price 720.12 ADD 2 ITEMS TO CART
Product Description

Includes

wrist strap, belt clip, protective cap, and two AA batteries.

2 AAA batteries.

Key Features

  • Measures absolute pressure and calculates barometric pressure
  • Highly accurate

More About this Item

Perform pressurization risk assessments for combustion air zones as well as room-to-room pressurization tests without running a reference hose.

Specifications
  • Accuracy±0.01 " WC (below 0.12" WC); ±0.02" WC (0.12 to 0.4" WC); ±0.04" WC + 1.5% of reading (above 0.4" WC)
  • Min Pressure (in WC)0
  • Max Pressure (in WC)40.15
  • Min Temperature (° F)32
  • Max Temperature (° F)132
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)60
  • Process Connection1/4" hose barb
  • Unit Of MeasurementhPa, mbar, Pa, mm WC, mm Hg, " WC, " Hg, psi
  • Display2-line LCD
  • Battery Type2 AAA (included)
  • Media CompatibilityNoncorrosive gases
  • Resolution0.01" WC
  • Depth (in)1
  • Height (in)4 1/2
  • Width (in)1 3/4
  • Depth (cm)2.5
  • Height (cm)11.4
  • Width (cm)4.4
  • DescriptionPressure and Altitude Meter, 0 to 40.15" WC
Reviews
Q&A