Testo 0560 0511 Digital Manometer 120.4 to 481.8 in H2O

Representative image only.

Testo 0560 0511 Digital Manometer 120.4 to 481.8 in H2O

Testo | Mfr: 0563 0510 01| Item: 1038224

$394.87CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$394.87CAD / Each

Buy It Together

Current Item

Testo 0560 0511 Digital Manometer 120.4 to 481.8 in H2O
Testo 0560 0511 Digital Manometer 120.4 to 481.8 in H2O
1038224

$394.87CAD / Each
+ =
Total Price 659.71 ADD 2 ITEMS TO CART
Product Description

Includes

2 AAA batteries.

Key Features

  • Temperature and air density compensated
  • Magnetic back provides hands-free use
  • Pocket-sized for fast and tough everyday use

More About this Item

This compact differential pressure meter offers eight selectable measuring units-you can displayin Pascal over the entire measuring range. Measure airflow velocity with a Pitot tube (not included).

Specifications
  • Accuracy±0.01" WC (0 to 0.12" WC); ±0.02" WC (0.12 to 0.4" WC); ±0.04" WC + 1.5 % of reading (0.41 to 40" WC)
  • Min Pressure (in WC)120.4
  • Max Pressure (in WC)481.8
  • Min Temperature (° F)32
  • Max Temperature (° F)132
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)60
  • Process Connection1/4" hose barb
  • Unit Of MeasurementhPa, mbar, Pa, mm WC, mm Hg, " WC, " Hg, psi
  • Display2-line LCD
  • Battery Type2 AAA (included)
  • Media CompatibilityNoncorrosive gases
  • Resolution0.1" WC
  • Depth (in)1
  • Height (in)4 1/2
  • Width (in)1 3/4
  • Depth (cm)2.5
  • Height (cm)11.4
  • Width (cm)4.4
  • DescriptionDigital Manometer 120.4 to 481.8 in H2O
Reviews
Q&A