Tempilstik Temperature Indicating Crayon, 600⁰F; 5/Pk

Representative image only.

Tempilstik Temperature Indicating Crayon, 600⁰F; 5/Pk

Tempil | Mfr: TEMPSTIK600F| Item: 0903594

Inexpensive alternative for surface temperature measurement

$167.23CAD / Pkg of 5

$167.23CAD / Pkg of 5

Buy It Together

Current Item

Tempilstik Temperature Indicating Crayon, 600⁰F; 5/Pk
Tempilstik Temperature Indicating Crayon, 600⁰F; 5/Pk
0903594

$167.23CAD / Pkg of 5
+ =
Total Price 250.77 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Calibration free with 100% temperature reliability
  • Comply with AWS, ASME, and ANSI/ASME preheat temperature requirements
  • 1 year warranty

More About this Item

These cost-effective, easy-to-use temperature-indicating crayon sticks provide fast, accurate surface temperature measurements for a wide range of applications. The sticks are available in temperature ratings from 100 to 650⁰F (38 to 343⁰C) with a NIST-traceable accuracy of ±1%. Simply apply to heated surface—crayon melts instantly at designated temperature leaving a distinct mark for easy and immediate visual inspection. Featuring a unique slip-resistant aluminum holder, the crayons can be used on steel, iron, aluminum, stainless steel, glass, plastic, and ceramic surfaces in a variety of industries. Part number, temperature and lot code are imprinted across entire crayon stick. Crayons exceed industry standards delivering products free of sulfur, lead, and halogen contaminants.

1 Year Warranty
Specifications
  • Number of Temperature Indicators1
  • Temperature Points (° F)600
  • Temperature Points (° C)316
  • Width (in)1/2
  • Length (in)5
  • DescriptionTemperature Indicating Crayon, 600⁰F; 5/Pk
  • Warranty1 year
Reviews
Q&A