Taylor 6099N Instant Read -10 to 110°C Pocket Bimetal Thermometer

Representative image only.

Taylor 6099N Instant Read -10 to 110°C Pocket Bimetal Thermometer

Taylor | Mfr: 6099N| Item: 0808019

1” polycarbonate magnifying lens for easy reading

$11.64CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$11.64CAD / Each

Buy It Together

Current Item

Taylor 6099N Instant Read -10 to 110°C Pocket Bimetal Thermometer
Taylor 6099N Instant Read -10 to 110°C Pocket Bimetal Thermometer
0808019

$11.64CAD / Each
+ =
Total Price 164.50 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Factory calibrated to one point
  • Hermetically sealed case
  • Includes plastic storage sleeve with pocket clip
  • Sleeve includes built-in wrench for convenient field adjustment
  • Easy-to-read dial
  • 1 year warranty

More About this Item

This Taylor Precisio Classic Series instant read thermometer features a 1" high-visibility, graphic temperature dial with a shatter-proof plastic lens and a 5" stainless steel stem. Its exclusive protective pocket case has additives that inhibit the growth of bacteria and fungus. The pocket case also doubles as a calibration tool with a built in recalibration wrench.

1 Year Warranty
Specifications
  • Min Temperature (° F)14
  • Min Temperature (° C)-10
  • Max Temperature (° F)230
  • Max Temperature (° C)110
  • Accuracy±1% full-scale
  • Division (° C)2
  • Dial Size (in)1
  • Stem Diameter (in)0.142
  • Stem Material304 Stainless Steel
  • DescriptionInstant Read -10 to 110C Pocket Bimetal Thermometer
  • Warranty1 year
Reviews
Q&A