Swift Optical M17T-P Infinity-Corrected Compound Microscope, Trinocular, Plan 4x/10x/40xR/100xR

Representative image only.

Swift Optical M17T-P Infinity-Corrected Compound Microscope, Trinocular, Plan 4x/10x/40xR/100xR

Swift Optical | Mfr: M17T-P| Item: 4892674

Infinity-corrected optics maintain parfocality even when an auxiliary component is added—perfect for advanced studies and professional applications

$2,470.88CAD / Each

$2,470.88CAD / Each

Buy It Together

Current Item

Swift Optical M17T-P Infinity-Corrected Compound Microscope, Trinocular, Plan 4x/10x/40xR/100xR
Swift Optical M17T-P Infinity-Corrected Compound Microscope, Trinocular, Plan 4x/10x/40xR/100xR
4892674

$2,470.88CAD / Each
+ =
Total Price 3156.01 ADD 2 ITEMS TO CART
Product Description

Includes

Dust cover and power supply adapter with US plug.

Key Features

  • Ergonomic 30° inclined Siedentopf head provides operator comfort
  • 20 mm eyepieces increase field of view
  • Reversed nosepiece allows clear access to stage
  • Smooth, ball-bearing mounted quad objectives for precise positioning of objectives
  • Shielded iris diaphragm for added protection
  • All metal internal parts offer durability
  • Trinocular compound microscope includes infinity-corrected 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.), and 100xR oil immersion (1.25 N.A.) plan objectives
  • Attach any C-mount ready imaging device using an optional C-mount adapter
  • Limited lifetime warranty

More About this Item

The M17 series compound microscopes feature infinity-corrected optics that allow one or more auxiliary components (illuminators or polarizer) to be added without altering the alignment between the objective and tube lens. Even with added components infinity-corrected optics produce exactly 1x magnification allowing easy comparison between specimens.

These research level microscopes feature a 30° inclined eyepieces with diopter and interpupilllary adjustment from 54 to 76 mm. A bright 3 W LED illumination system and widefield 20 mm eyepieces provide a sharp image. The 100xR objective is spring-loaded and sealed to protect optics from contact or oil damage. Optically coated Abbe 1.25 N.A. brightfield condenser allows maximum transmission and enhanced contrast. Large 14.2 x 14 mm (5-3/4" x 5-1/2"), low-drive mechanical stage offers precise scanning of your specimen.

Conformite EuropeenneLimited Lifetime Warranty
Specifications
  • Magnification40x/100x/400x/1000x
  • Maximum Magnification1000x
  • Head ConfigurationTrinocular
  • ObjectivesInfinity-corrected plan objectives 4x, 10x, 40xR, and 100xR
  • Eyepiece Diameter (mm)20
  • Eyepiece Magnification10x
  • Interpupillary DistanceAdjustable between 54 and 76 mm
  • EyepiecesWidefield
  • Stage Dimensions14.2 x 14 cm (5-3/4" x 5-1/2")
  • Illuminator(s)3 W LED
  • Height (InchShort)14.5
  • Depth (in)10.25
  • Width (InchShort)6.75
  • Height (cm)36.9
  • Depth (cm)26.1
  • Width (cm)17.2
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • DescriptionInfinity-Corrected Compound Microscope, Trinocular, Plan 4x/10x/40xR/100xR
  • WarrantyLimited Lifetime Warranty
Reviews
Q&A