Swift Optical M17T-BTI2-P Infinity-Corrected Compound Microscope, Trinocular, Plan Optics, WiFi Camera, 10" Tablet

Representative image only.

Swift Optical M17T-BTI2-P Infinity-Corrected Compound Microscope, Trinocular, Plan Optics, WiFi Camera, 10" Tablet

Swift Optical | Mfr: M17T-BTI2-P| Item: 4892677

Infinity-corrected optics maintain parfocality even when an auxiliary component is added—perfect for advanced studies and professional applications

$4,106.34CAD / Each

$4,106.34CAD / Each
Product Description

Includes

Camera, 10" tablet, Motic Images Plus Software for PC/Mac, dust cover, USB A to Micro USB cable, and power supply adapter with US plug.

Key Features

  • Ergonomic 30° inclined Siedentopf head provides operator comfort
  • 20 mm eyepieces increase field of view
  • Reversed nosepiece allows clear access to stage
  • Smooth, ball-bearing mounted quad objectives for precise positioning of objectives
  • Shielded iris diaphragm for added protection
  • All metal internal parts offer durability
  • View live images using the WiFi camera and 10" tablet
  • Easily share live images with up to five devices—ideal for classrooms
  • Images captured as JPEG images
  • Trinocular compound microscope includes infinity-corrected 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.), and 100xR oil immersion (1.25 N.A.) plan objectives
  • Limited lifetime warranty

More About this Item

The M17 series compound microscopes feature infinity-corrected optics that allow one or more auxiliary components (illuminators or polarizer) to be added without altering the alignment between the objective and tube lens. Even with added components infinity-corrected optics produce exactly 1x magnification allowing easy comparison between specimens.

These research level microscopes feature a 30° inclined eyepieces with diopter and interpupilllary adjustment from 54 to 76 mm. A bright 3 W LED illumination system and widefield 20 mm eyepieces provide a sharp image. The 100xR objective is spring-loaded and sealed to protect optics from contact or oil damage. Optically coated Abbe 1.25 N.A. brightfield condenser allows maximum transmission and enhanced contrast. Large 14.2 x 14 mm (5-3/4" x 5-1/2"), low-drive mechanical stage offers precise scanning of your specimen.

Use the MotiConnect App to view, measure and annotate the microscope image on the tablet or any WiFi enabled devices. The camera houses the WiFi antenna and supports up to five devices at once.

Conformite EuropeenneLimited Lifetime Warranty
Specifications
  • Magnification40x/100x/400x/1000x
  • Maximum Magnification1000x
  • Head ConfigurationTrinocular
  • ResolutionTablet screen resolution: 1280 x 800Captured image resolution: 4.0 MPWiFi resolution: 2.0 to 5.0 MP
  • ObjectivesInfinity-corrected plan objectives 4x, 10x, 40xR, and 100xR
  • Eyepiece Diameter (mm)20
  • Eyepiece Magnification10x
  • Interpupillary DistanceAdjustable between 54 and 76 mm
  • EyepiecesWidefield
  • Stage Dimensions14.2 x 14 cm (5-3/4" x 5-1/2")
  • Illuminator(s)3 W LED
  • OutputWiFi, mini HDMI
  • Data Format(s)JPEG
  • Cable(s)USB A to Micro USB
  • Data Transfermicro SD card, WiFi, and HTML
  • Height (InchShort)22
  • Depth (in)10.25
  • Width (InchShort)6.75
  • Height (cm)55.9
  • Depth (cm)26.1
  • Width (cm)17.2
  • PowerTablet: 100 to 240 VAC, 50/60 Hz; microscope: 110 to 220 VAC, 50/60 Hz
  • DescriptionInfinity-Corrected Compound Microscope, Trinocular, Plan Optics, WiFi Camera, 10" Tablet
  • WarrantyLimited Lifetime Warranty
Reviews
Q&A