Supco DVTH Temperature/Humidity Datalogger, with Graphic Display

Representative image only.

Supco DVTH Temperature/Humidity Datalogger, with Graphic Display

Supco | Mfr: DVTH| Item: 2303910

Ideal for monitoring temperature, humidity, and dew point conditions in laboratories, storage facilities, refrigerators, freezers, museums

$564.31CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$564.31CAD / Each

Buy It Together

Current Item

Supco DVTH Temperature/Humidity Datalogger, with Graphic Display
Supco DVTH Temperature/Humidity Datalogger, with Graphic Display
2303910

$564.31CAD / Each
+ =
Total Price 1012.22 ADD 2 ITEMS TO CART
Product Description

Includes

software, 6-ft USB cable, and 3 AA batteries.

Key Features

  • Relative humidity accuracy of ±2% RH
  • Compact design is ideal for any location
  • View real time temperature, humidity, and dew point measurements at a glance
  • Dewpoint
  • 1 year warranty

More About this Item

This data logger with graphic display is ideal for monitoring temperature, humidity, and dew point conditions in laboratories, storage facilities, refrigerators, freezers, museums, and more! Unit displays real time temperature, humidity, dew point, logging summary, sample rate, and memory left/used in text format. Measurement trends, with high/low alarm set points, are graphically displayed for monitoring conditions at a glance.

Included software allows you to set the sampling interval (from 1 second to 18 hours, in 1 second increments), set logger ID, disable channels, select US or metric scales, adjust recording mode, and conduct single point offset calibration. Calibration is password protected providing additional data security. Unit is USB compatible allowing you to easily export data to text or Excel® files. Software is compatible with Windows® 98SE, ME, 2000, XP, and above.

1 Year WarrantyDEW POINT
Specifications
  • Number of Channels1
  • Input TypeTemperature and humidity
  • Max Temperature (° F)150
  • Min Temperature (° F)15
  • Min Temperature (° C)-10
  • Max Temperature (° C)65
  • Max Humidity RH (RH)99
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.01
  • Humidity AccuracyAccuracy: ±2, from 10 to 90
  • Memory Size43,344 data points
  • Battery Type3 AA (included)
  • Display TypeGraphic LCD
  • Length (in)4
  • Height (in)3
  • Width (in)1 1/2
  • DescriptionTemperature/Humidity Datalogger, with Graphic Display
  • Warranty1 year
Reviews
Q&A